Shop All Timing Belt Pulleys
Powerdrive
GearbeltPulley, XL, 11 Grooves
Mfr # 11XLB037-6FA
Zoro # G1836545
original price:
$12.19
18% off
new price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Number of Grooves - Timing Belt Pulleys 11
- Bore Dia. - Timing Belt Pulleys 3/16 in
- Pitch Dia. - Timing Belt Pulleys 0.7 in
- Outside Dia. - Timing Belt Pulleys 0.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 11XLB037-6FA
- Zoro # G1836545
- UPC # 637363001780
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 in |
Pitch Dia. - Timing Belt Pulleys | 0.7 in |
Outside Dia. - Timing Belt Pulleys | 0.68 in |
Outside Dia. (In.) | 0.680 |
Flange Dia. (mm) | 7.9375 |
Outside Dia. (mm) | 116.4336 |
Dimension F (In.) | 9/16 in |
Bore Dia. (mm) | 4.7625 |
Flange Dia. | 15/16 in |
For Timing Belt Width | 1/4 in, 3/8 in |
Width (mm) | 14.2875 |
Width (In.) | 9/16 |
Width - Timing Belt Pulleys | 9/16 in |
Flange Dia. (In.) | 15/16 |
Dimension H (In.) | 7/16 in |
Max. Bore Dia. - Timing Belt Pulleys | 5/16 in |
Dimension P (In.) | 1/4 in |
Pitch Dia. (mm) | 17.7800 |
Bore Dia. (In.) | 3/16 |
Dimension L (In.) | 13/16 in |
Pitch Dia. (In.) | 0.700 |
Bore Diameter | 3/16 in |
Face Diameter | 1/2 in |
Outside Diameter | 0.938 in |
Pitch Diameter | 0.7 in |
Face Width | 0.563 in |
Length through Bore | 13/16 in |
Maximum Bore Diameter | 5/16 in |
Hub Diameter | 1/2 in |
For Belt Width | 3/8 in |
For Belt Trade Size | XL |
Overall Width | 13/16 in |
Description
Gearbelt Pulley, Bore Diameter 3/16 in, For Belt Series XL, For Belt Width 3/8 in, For Use With XL Timing Belt, Material Aluminum, Maximum Bore Diameter 5/16 in, Number of Teeth 11, Outside Diameter 0.938 in, Pitch 0.2 in, Pitch Diameter 0.7 in, Bore Type Plain, Face Diameter 1/2 in, Face Width 0.563 in, Finish Aluminum Clear Anodized, For Belt Trade Size XL, For Maximum Horsepower 1/4 hp, Hub Diameter 1/2 in, Hub Projection 1/4 in, Hub Type One Side, Includes Set Screw, Keyway No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A158 V-Belt, 160" Outside Length, 1/2" Top Width, 1 Ribs (6L204)
- LINCOLN Grease Gun, Lever, Dual 4000 or 7000 psi (1013)
- KRYTOX 0.8 kg Cartridge White (XHT-BDZ)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1015)
- POWERDRIVE GearbeltPulley, XL, 30 Grooves (30XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, H, 48 Grooves (48HQ100)
- POWERDRIVE Gearbelt Pulley, H, 60 Grooves (60HQ100)
- POWERDRIVE GearbeltPulley, XL, 44 Grooves (44XLB037-6A)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH050)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH100)
- POWERDRIVE Gearbelt Pulley, H, 20 Grooves (20HH100)
- Powerdrive Timing Belt Pulleys