Shop All Timing Belt Pulleys
Powerdrive
GearbeltPulley, L, 21 Grooves
Mfr # 21LG050
Zoro # G1344795
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Number of Grooves - Timing Belt Pulleys 21
- Bushing Required - Timing Belt Pulleys G
- Pitch Dia. - Timing Belt Pulleys 2.507 in
- Outside Dia. - Timing Belt Pulleys 2.477 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 21LG050
- Zoro # G1344795
- UPC # 637363170707
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 2.507 in |
Outside Dia. - Timing Belt Pulleys | 2.477 in |
Pitch Dia. (mm) | 63.6778 |
Width - Timing Belt Pulleys | 3/4 in |
Dimension F (In.) | 3/4 in |
Width (In.) | 3/4 |
Flange Dia. | 2 3/4 in |
For Timing Belt Width | 1/2 in |
Flange Dia. (In.) | 2-3/4 |
Outside Dia. (In.) | 2.477 |
Pitch Dia. (In.) | 2.507 |
Width (mm) | 19.05 |
Outside Dia. (mm) | 62.9158 |
For Bushing Size | G |
For Belt Width | 1/2 in |
Length through Bore | 1 in |
Maximum Bore Diameter | 1 in |
Outside Diameter | 2.477 in |
Face Diameter | 2.48 in |
Pitch Diameter | 2.507 in |
Face Width | 0.75 in |
Overall Width | 1 3/8 in |
For Belt Trade Size | L |
Minimum Bore Diameter | 3/8 in |
Description
Gearbelt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size G, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 1 in, Minimum Bore Diameter 3/8 in, Number of Teeth 21, Outside Diameter 2.477 in, Pitch 0.375 in, Pitch Diameter 2.507 in, Face Diameter 2.48 in, Face Width 0.75 in, For Belt Trade Size L, For Maximum Horsepower 4 hp, Length through Bore 1 in, Overall Width 1 3/8 in, Pulley Construction Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain, 40mm Bore, 62mm OD (GE 40ES)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- NORGREN Regulator (R17-800-RNLA)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS60 2 15/16 (80BS60 2 15/16)
- POWERDRIVE Gearbelt Pulley, L, 19 (19LG100)
- POWERDRIVE GearbeltPulley, XL, 32 Grooves (32XLB037-6A)
- POWERDRIVE Gearbelt Pulley, H, 22 Grooves (22HH100)
- POWERDRIVE Gearbelt Pulley, L, 24 Grooves (24LH050)
- POWERDRIVE Gearbelt Pulley, H, 28 Grooves (28HH100)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH100)
- POWERDRIVE GearbeltPulley, L, 20 Grooves (20LG050)
- Powerdrive Pulleys & Sheaves