Shop All Timing Belt Pulleys
Powerdrive
GearbeltPulley, L, 20 Grooves
Mfr # 20LG050
Zoro # G2534716
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Number of Grooves - Timing Belt Pulleys 20
- Bushing Required - Timing Belt Pulleys G
- Pitch Dia. - Timing Belt Pulleys 2.387 in
- Outside Dia. - Timing Belt Pulleys 2.357 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 20LG050
- Zoro # G2534716
- UPC # 637363170714
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 2.387 in |
Outside Dia. - Timing Belt Pulleys | 2.357 in |
Pitch Dia. (In.) | 2.387 |
Flange Dia. | 2 5/8 in |
Outside Dia. (In.) | 2.357 |
Width (In.) | 3/4 |
For Timing Belt Width | 1/2 in |
Pitch Dia. (mm) | 60.6298 |
Width - Timing Belt Pulleys | 3/4 in |
Flange Dia. (In.) | 2 5/8 |
Dimension F (In.) | 3/4 in |
Flange Dia. (mm) | 66.675 |
Outside Dia. (mm) | 59.8678 |
Width (mm) | 19.05 |
For Belt Width | 1/2 in |
For Belt Trade Size | L |
Overall Width | 1 3/8 in |
Face Diameter | 2.54 in |
Minimum Bore Diameter | 3/8 in |
Outside Diameter | 2.357 in |
Maximum Bore Diameter | 1 in |
Face Width | 0.75 in |
Length through Bore | 1 in |
For Bushing Size | G |
Pitch Diameter | 2.387 in |
Description
Gearbelt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size G, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 1 in, Minimum Bore Diameter 3/8 in, Number of Teeth 20, Outside Diameter 2.357 in, Pitch 0.375 in, Pitch Diameter 2.387 in, Face Diameter 2.54 in, Face Width 0.75 in, For Belt Trade Size L, For Maximum Horsepower 4 hp, Length through Bore 1 in, Overall Width 1 3/8 in, Pulley Construction Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1C-081-A One-Piece Clamping Collar (1C-081-A)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 24 In. (75LJE024AA)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 4000 Series (4050-2P)
- SOLBERG Filter Silencer, 1/2 In MNPT, 12 CFM Max (PS-10-050)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves (32LH100)
- POWERDRIVE GearbeltPulley, XL, 24 Grooves (24XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, L, 19 (19LG100)
- POWERDRIVE GearbeltPulley, L, 21 Grooves (21LG050)
- POWERDRIVE Gearbelt Pulley, H, 30 Grooves (30HH100)
- POWERDRIVE GearbeltPulley, XL, 12 Grooves (12XLB037-6FA)
- B B MANUFACTURING 40T10/16-2, Timing Pulley, Aluminum (40T10/16-2)
- Powerdrive Pulleys & Sheaves