Shop All Timing Belt Pulleys
Powerdrive
GearbeltPulley, L, 19 Grooves
Mfr # 19LG050
Zoro # G0628616
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Number of Grooves - Timing Belt Pulleys 19
- Bushing Required - Timing Belt Pulleys G
- Pitch Dia. - Timing Belt Pulleys 2.268 in
- Outside Dia. - Timing Belt Pulleys 2.238 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 19LG050
- Zoro # G0628616
- UPC # 637363170721
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 2.268 in |
Outside Dia. - Timing Belt Pulleys | 2.238 in |
Dimension F (In.) | 3/4 in |
Width - Timing Belt Pulleys | 3/4 in |
Outside Dia. (In.) | 2.238 |
Flange Dia. (mm) | 66.675 |
For Timing Belt Width | 1/2 in |
Pitch Dia. (mm) | 57.6072 |
Flange Dia. (In.) | 2 5/8 |
Outside Dia. (mm) | 56.8452 |
Flange Dia. | 2 5/8 in |
Width (In.) | 3/4 |
Pitch Dia. (In.) | 2.268 |
Width (mm) | 19.05 |
For Bushing Size | G |
For Belt Trade Size | L |
Maximum Bore Diameter | 1 in |
Outside Diameter | 2.238 in |
Pitch Diameter | 2.268 in |
Length through Bore | 1 in |
Face Width | 0.75 in |
For Belt Width | 1/2 in |
Overall Width | 1 3/8 in |
Minimum Bore Diameter | 3/8 in |
Face Diameter | 2.24 in |
Description
Gearbelt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size G, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 1 in, Minimum Bore Diameter 3/8 in, Number of Teeth 19, Outside Diameter 2.238 in, Pitch 0.375 in, Pitch Diameter 2.268 in, Face Diameter 2.24 in, Face Width 0.75 in, For Belt Trade Size L, For Maximum Horsepower 4 hp, Length through Bore 1 in, Overall Width 1 3/8 in, Pulley Construction Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units, Ball Take-Up Or Cartridge Unit (RTU1-1/2)
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-35AS)
- MAIN FILTER Hydraulic Filter, replaces WIX 551690, Pressure Line, 5 micron, Outside-In (MF0058806)
- COXREELS Gear Guard for 1175 Series (7700)
- POWERDRIVE GearbeltPulley, XL, 20 Grooves (20XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, H, 20 Grooves (20HH100)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves (32LH100)
- POWERDRIVE GearbeltPulley, XL, 72 Grooves (72XLB037-6WA)
- POWERDRIVE GearbeltPulley, L, 21 Grooves (21LG050)
- POWERDRIVE Gearbelt Pulley, H, 48 Grooves (48HQ100)
- B B MANUFACTURING QD144-8M-85-F, Timing Pulley, Cast Iron, Black Oxide, (QD144-8M-85-F)
- Powerdrive Pulleys & Sheaves