Shop All Timing Belt Pulleys
Powerdrive
Gearbelt Pulley, L, 60 Grooves
Mfr # 60LH100
Zoro # G0952901
original price:
$153.97
18% off
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Number of Grooves - Timing Belt Pulleys 60
- Bushing Required - Timing Belt Pulleys H, QT
- Pitch Dia. - Timing Belt Pulleys 7.162 in
- Outside Dia. - Timing Belt Pulleys 7.132 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerdrive
- MFR # 60LH100
- Zoro # G0952901
- UPC # 637363169190
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 7.162 in |
Outside Dia. - Timing Belt Pulleys | 7.132 in |
Pitch Dia. (mm) | 181.91479999999999 |
For Timing Belt Width | 1 in |
Pitch Dia. (In.) | 7.162 |
Outside Dia. (In.) | 7.132 |
Outside Dia. (mm) | 181.15279999999998 |
Width - Timing Belt Pulleys | 1 1/4 in |
Width (mm) | 31.75 |
Width (In.) | 1 1/4 |
Dimension F (In.) | 1 1/4 in |
Minimum Bore Diameter | 3/8 in |
For Belt Width | 1 in |
For Bushing Size | H |
Maximum Bore Diameter | 1 1/2 in |
Face Diameter | 7.13 in |
For Belt Trade Size | L |
Outside Diameter | 7.132 in |
Length through Bore | 1 1/4 in |
Face Width | 1.25 in |
Overall Width | 1 1/4 in |
Pitch Diameter | 7.162 in |
Description
Gearbelt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size H, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 60, Outside Diameter 7.132 in, Pitch 0.375 in, Pitch Diameter 7.162 in, Face Diameter 7.13 in, Face Width 1.25 in, For Belt Trade Size L, For Maximum Horsepower 4 hp, Length through Bore 1 1/4 in, Number of Flanges 0, Overall Width 1 1/4 in, Pulley Construction Webbed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-125-S Two-Piece Clamping Collar (2C-125-S)
- GAST Repair Kit 2565 Lub/Vac Sp K296 (K296)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (24601)
- CAMOZZI Manual Series 3 NPT (378-900TF)
- POWERDRIVE Gearbelt Pulley, H, 48 Grooves (48HQ100)
- POWERDRIVE Gearbelt Pulley, H, 24 Grooves (24HH100)
- POWERDRIVE GearbeltPulley, XL, 48 Grooves (48XLB037-6A)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH100)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH050)
- POWERDRIVE Gearbelt Pulley, H, 72 Grooves (72HQ100)
- B B MANUFACTURING 24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L075-6FA6)
- Powerdrive Timing Belt Pulleys