Shop All Timing Belt Pulleys
Powerdrive
Gearbelt Pulley, L, 48 Grooves
Mfr # 48LH100
Zoro # G2840153
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Number of Grooves - Timing Belt Pulleys 48
- Bushing Required - Timing Belt Pulleys H, QT
- Pitch Dia. - Timing Belt Pulleys 5.73 in
- Outside Dia. - Timing Belt Pulleys 5.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 48LH100
- Zoro # G2840153
- UPC # 637363169237
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 5.73 in |
Outside Dia. - Timing Belt Pulleys | 5.7 in |
Flange Dia. (In.) | 6 |
Width (mm) | 31.75 |
Outside Dia. (mm) | 144.78 |
For Timing Belt Width | 1 in |
Width (In.) | 1 1/4 |
Flange Dia. (mm) | 152.4 |
Pitch Dia. (mm) | 145.542 |
Flange Dia. | 6 in |
Pitch Dia. (In.) | 5.730 |
Width - Timing Belt Pulleys | 1 1/4 in |
Outside Dia. (In.) | 5.700 |
Dimension F (In.) | 1 1/4 in |
Face Diameter | 5.7 in |
For Belt Trade Size | L |
Face Width | 1.25 in |
Length through Bore | 1 1/4 in |
Overall Width | 1 7/16 in |
Pitch Diameter | 5.73 in |
For Bushing Size | H |
Minimum Bore Diameter | 3/8 in |
Outside Diameter | 6 in |
Maximum Bore Diameter | 1 1/2 in |
For Belt Width | 1 in |
Description
Gearbelt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size H, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 48, Outside Diameter 6 in, Pitch 0.375 in, Pitch Diameter 5.73 in, Face Diameter 5.7 in, Face Width 1.25 in, For Belt Trade Size L, For Maximum Horsepower 4 hp, Length through Bore 1 1/4 in, Overall Width 1 7/16 in, Pulley Construction Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 125 SST)
- ARO Max Air 3-Way, M252LM (M252LM)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501184 (CTXMS501184)
- MILTON Pneumatic Exhaust Muffler, 1/4" NPT, PK5 (1086-4)
- POWERDRIVE Gearbelt Pulley, H, 16 (16HG100)
- POWERDRIVE Gearbelt Pulley, H, 48 Grooves (48HQ100)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH050)
- POWERDRIVE GearbeltPulley, L, 19 Grooves (19LG050)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH050)
- POWERDRIVE Gearbelt Pulley, H, 14 (14HG100)
- B B MANUFACTURING 24XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA5)
- Powerdrive Pulleys & Sheaves