Shop All Timing Belt Pulleys
Powerdrive
Gearbelt Pulley, L, 36 Grooves
Mfr # 36LH050
Zoro # G1745353
original price:
$101.64
16% off
new price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Number of Grooves - Timing Belt Pulleys 36
- Bushing Required - Timing Belt Pulleys H, QT
- Pitch Dia. - Timing Belt Pulleys 4.297 in
- Outside Dia. - Timing Belt Pulleys 4.267 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 36LH050
- Zoro # G1745353
- UPC # 637363170554
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 4.297 in |
Outside Dia. - Timing Belt Pulleys | 4.267 in |
Width - Timing Belt Pulleys | 3/4 in |
Outside Dia. (In.) | 4.267 |
Flange Dia. (In.) | 4-17/32 |
Pitch Dia. (mm) | 109.1438 |
Dimension F (In.) | 3/4 in |
For Timing Belt Width | 1/2 in |
Flange Dia. | 4 17/32 in |
Width (mm) | 19.05 |
Width (In.) | 3/4 |
Pitch Dia. (In.) | 4.297 |
Outside Dia. (mm) | 108.3818 |
Pitch Diameter | 4.297 in |
Length through Bore | 1 1/4 in |
For Belt Trade Size | L |
Overall Width | 1 7/16 in |
Maximum Bore Diameter | 1 1/2 in |
Face Diameter | 4.27 in |
Outside Diameter | 4.688 in |
For Bushing Size | H |
Minimum Bore Diameter | 3/8 in |
For Belt Width | 1/2 in |
Face Width | 0.75 in |
Description
Gearbelt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size H, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 36, Outside Diameter 4.688 in, Pitch 0.375 in, Pitch Diameter 4.297 in, Face Diameter 4.27 in, Face Width 0.75 in, For Belt Trade Size L, For Maximum Horsepower 4 hp, Length through Bore 1 1/4 in, Overall Width 1 7/16 in, Pulley Construction Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON ELECTRIC Leeson Motors Single Phase Explosion Proof Motor 1/3HP, 1725RPM, 56, EPFC, 60HZ, Automatic, 1.0SF (116606)
- CONTINENTAL 3/4" x 25' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZG07530-25-31)
- CONRADER Check Valve, 0 to 20 CFM, 3/8" (F)NPT (CTB3812)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X12X12)
- POWERDRIVE Gearbelt Pulley, H, 14 (14HG100)
- POWERDRIVE Gearbelt Pulley, H, 32 Grooves (32HQ100)
- POWERDRIVE GearbeltPulley, XL, 30 Grooves (30XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, H, 36 Grooves (36HQ100)
- POWERDRIVE Gearbelt Pulley, H, 16 (16HG100)
- POWERDRIVE Gearbelt Pulley, H, 28 Grooves (28HH100)
- DODGE TL30H100-2012 Dyna-Sync Type KF1 Timing Belt Pulley, 1/2 to 2-1/8 in Taper-Lock Bore (113620)
- Powerdrive Timing Belt Pulleys