Shop All Timing Belt Pulleys
Powerdrive
Gearbelt Pulley, L, 30 Grooves
Mfr # 30LH100
Zoro # G2025161
original price:
$57.00
15% off
new price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Number of Grooves - Timing Belt Pulleys 30
- Bushing Required - Timing Belt Pulleys H, QT
- Pitch Dia. - Timing Belt Pulleys 3.51 in
- Outside Dia. - Timing Belt Pulleys 3.551 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 30LH100
- Zoro # G2025161
- UPC # 637363169398
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 3.51 in |
Outside Dia. - Timing Belt Pulleys | 3.551 in |
Outside Dia. (In.) | 3.551 |
Outside Dia. (mm) | 90.19539999999999 |
Pitch Dia. (In.) | 3.510 |
Dimension F (In.) | 1 1/4 in |
Flange Dia. (In.) | 3-3/4 |
For Timing Belt Width | 1 in |
Width - Timing Belt Pulleys | 1 1/4 in |
Width (In.) | 1 1/4 |
Width (mm) | 31.75 |
Flange Dia. | 3 3/4 in |
Pitch Dia. (mm) | 89.154 |
For Belt Width | 1 in |
Pitch Diameter | 3.581 in |
For Belt Trade Size | L |
Overall Width | 1 7/16 in |
Outside Diameter | 3.813 in |
Face Width | 1.25 in |
For Bushing Size | H |
Maximum Bore Diameter | 1 1/2 in |
Minimum Bore Diameter | 3/8 in |
Length through Bore | 1 1/4 in |
Face Diameter | 3.55 in |
Description
Gearbelt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size H, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 30, Outside Diameter 3.813 in, Pitch 0.375 in, Pitch Diameter 3.581 in, Face Diameter 3.55 in, Face Width 1.25 in, For Belt Trade Size L, For Maximum Horsepower 4 hp, Length through Bore 1 1/4 in, Overall Width 1 7/16 in, Pulley Construction Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase IEEE 841 Motor, 20 HP, 256TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02018ST3QIE256TC-W22)
- TOMPKINS Hydraulic Fitting-Steel04FJX-04FP (6506-04-04)
- PIAB Vacuum Cup, Si, Clear, 0.51" dia., PK10 (F40-2.21)
- CONRADER Safety Valve, Soft Seat, 1-1/4In, 150 PSI (SRV765-114-150)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves (32LH100)
- POWERDRIVE GearbeltPulley, XL, 21 Grooves (21XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH050)
- POWERDRIVE GearbeltPulley, XL, 28 Grooves (28XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, L, 36 Grooves (36LH050)
- POWERDRIVE GearbeltPulley, XL, 15 Grooves (15XLB037-6FA)
- B B MANUFACTURING 32-8MX36-1210, Timing Pulley, Cast Iron, Black Oxide, (32-8MX36-1210)
- Powerdrive Pulleys & Sheaves