Shop All Timing Belt Pulleys
Powerdrive
Gearbelt Pulley, L, 30 Grooves
Mfr # 30LH050
Zoro # G2732572
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Number of Grooves - Timing Belt Pulleys 30
- Bushing Required - Timing Belt Pulleys H, QT
- Pitch Dia. - Timing Belt Pulleys 3.581 in
- Outside Dia. - Timing Belt Pulleys 3.551 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 30LH050
- Zoro # G2732572
- UPC # 637363170592
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 3.581 in |
Outside Dia. - Timing Belt Pulleys | 3.551 in |
Width (In.) | 3/4 |
Width - Timing Belt Pulleys | 3/4 in |
For Timing Belt Width | 1/2 in |
Flange Dia. | 3 3/4 in |
Width (mm) | 19.05 |
Pitch Dia. (In.) | 3.581 |
Dimension F (In.) | 3/4 in |
Outside Dia. (mm) | 90.19539999999999 |
Outside Dia. (In.) | 3.551 |
Flange Dia. (In.) | 3-3/4 |
Pitch Dia. (mm) | 90.95739999999999 |
For Belt Trade Size | L |
Pitch Diameter | 3.581 in |
Outside Diameter | 3.813 in |
Overall Width | 1 7/16 in |
Minimum Bore Diameter | 3/8 in |
Maximum Bore Diameter | 1 1/2 in |
Length through Bore | 1 1/4 in |
Face Diameter | 3.55 in |
For Belt Width | 1/2 in |
For Bushing Size | H |
Face Width | 0.75 in |
Description
Gearbelt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size H, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 30, Outside Diameter 3.813 in, Pitch 0.375 in, Pitch Diameter 3.581 in, Face Diameter 3.55 in, Face Width 0.75 in, For Belt Trade Size L, For Maximum Horsepower 4 hp, Length through Bore 1 1/4 in, Overall Width 1 7/16 in, Pulley Construction Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL-EASTMAN NYLO-SEAL 100FT 3/8IN FLEXIBLE TUBE AND HOSE (66-NF-3/8)
- PIX V-Belt, 3/8 X 37.5 (3V375)
- FESTO Compact Cylinder ADVU-20-15-A-P-A (ADVU-20-15-A-P-A)
- FESTO Slot Nut NSTH-8 (NSTH-8)
- POWERDRIVE GearbeltPulley, XL, 20 Grooves (20XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH050)
- POWERDRIVE GearbeltPulley, XL, 60 Grooves (60XLB037-6WA)
- POWERDRIVE GearbeltPulley, XL, 11 Grooves (11XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, L, 36 Grooves (36LH050)
- POWERDRIVE Gearbelt Pulley, H, 14 (14HG100)
- B B MANUFACTURING 21-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA2)
- Powerdrive Pulleys & Sheaves