Shop All Timing Belt Pulleys
Powerdrive
Gearbelt Pulley, L, 28 Grooves
Mfr # 28LH050
Zoro # G0552203
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Number of Grooves - Timing Belt Pulleys 28
- Bushing Required - Timing Belt Pulleys H, QT
- Pitch Dia. - Timing Belt Pulleys 3.342 in
- Outside Dia. - Timing Belt Pulleys 3.312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 28LH050
- Zoro # G0552203
- UPC # 637363170608
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 3.342 in |
Outside Dia. - Timing Belt Pulleys | 3.312 in |
Flange Dia. (In.) | 3-9/16 |
Outside Dia. (mm) | 84.1248 |
Pitch Dia. (In.) | 3.342 |
For Timing Belt Width | 1/2 in |
Pitch Dia. (mm) | 84.8868 |
Flange Dia. | 3 9/16 in |
Dimension F (In.) | 3/4 in |
Width (mm) | 19.05 |
Outside Dia. (In.) | 3.312 |
Width - Timing Belt Pulleys | 3/4 in |
Width (In.) | 3/4 |
For Belt Trade Size | L |
Maximum Bore Diameter | 1 1/2 in |
Length through Bore | 1 1/4 in |
Pitch Diameter | 3.342 in |
Face Width | 0.75 in |
Minimum Bore Diameter | 3/8 in |
Face Diameter | 3.31 in |
Outside Diameter | 3.312 in |
For Bushing Size | H |
For Belt Width | 1/2 in |
Overall Width | 1 7/16 in |
Description
Gearbelt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size H, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 28, Outside Diameter 3.312 in, Pitch 0.375 in, Pitch Diameter 3.342 in, Face Diameter 3.31 in, Face Width 0.75 in, For Belt Trade Size L, For Maximum Horsepower 4 hp, Length through Bore 1 1/4 in, Overall Width 1 7/16 in, Pulley Construction Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 2 B 52 SDS (2 B 52 SDS)
- CAMPBELL HAUSFELD Pressure Switch (CW210700AV)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 1" MP x 11/4" FJX - 3250 psi (XCP3-16,16MP-20FJX,60 IN OAL)
- DAYTON DC Gearmotor, 250.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 90V DC Voltage (M1135240.00)
- POWERDRIVE GearbeltPulley, XL, 60 Grooves (60XLB037-6WA)
- POWERDRIVE Gearbelt Pulley, H, 20 Grooves (20HH100)
- POWERDRIVE Gearbelt Pulley, H, 60 Grooves (60HQ100)
- POWERDRIVE GearbeltPulley, XL, 24 Grooves (24XLB037-6FA)
- POWERDRIVE GearbeltPulley, L, 19 Grooves (19LG050)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves (32LH100)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- Powerdrive Timing Belt Pulleys