Shop All Timing Belt Pulleys
Powerdrive
Gearbelt Pulley, L, 26 Grooves
Mfr # 26LH100
Zoro # G0615955
original price:
$45.00
8% off
new price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Number of Grooves - Timing Belt Pulleys 26
- Bushing Required - Timing Belt Pulleys H, QT
- Pitch Dia. - Timing Belt Pulleys 3.104 in
- Outside Dia. - Timing Belt Pulleys 3.074 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 26LH100
- Zoro # G0615955
- UPC # 637363169435
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 3.104 in |
Outside Dia. - Timing Belt Pulleys | 3.074 in |
Width - Timing Belt Pulleys | 1 1/4 in |
Pitch Dia. (mm) | 78.8416 |
For Timing Belt Width | 1 in |
Dimension F (In.) | 1 1/4 in |
Flange Dia. (In.) | 3-5/16 |
Pitch Dia. (In.) | 3.104 |
Outside Dia. (In.) | 3.074 |
Width (In.) | 1 1/4 |
Outside Dia. (mm) | 78.07959999999999 |
Width (mm) | 31.75 |
Flange Dia. | 3 5/16 in |
Length through Bore | 1 1/4 in |
Pitch Diameter | 3.104 in |
Maximum Bore Diameter | 1 1/2 in |
For Belt Trade Size | L |
For Bushing Size | H |
For Belt Width | 1 in |
Minimum Bore Diameter | 3/8 in |
Outside Diameter | 3.074 in |
Face Width | 1.25 in |
Overall Width | 1 7/8 in |
Face Diameter | 3.07 in |
Description
Gearbelt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size H, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 26, Outside Diameter 3.074 in, Pitch 0.375 in, Pitch Diameter 3.104 in, Face Diameter 3.07 in, Face Width 1.25 in, For Belt Trade Size L, For Maximum Horsepower 4 hp, Length through Bore 1 1/4 in, Overall Width 1 7/8 in, Pulley Construction Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 23 # of Teeth (40BS23H X 5/8)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT (CPHS661)
- EM&S ECM Unit Bearing Motor, 16 WO, 115 Volt, Case Motor, Evap and Cond Duty (UTB1CC1551EM56)
- PARKER Colorflow Flow Control Valve, Brass, 1/8-27, 3 GPM (F200B)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH100)
- POWERDRIVE Gearbelt Pulley, H, 20 Grooves (20HH100)
- POWERDRIVE GearbeltPulley, XL, 18 Grooves (18XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, L, 60 Grooves (60LH100)
- POWERDRIVE GearbeltPulley, XL, 28 Grooves (28XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, H, 16 (16HG100)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- Powerdrive Timing Belt Pulleys