Shop All Timing Belt Pulleys
Powerdrive
Gearbelt Pulley, L, 22
Mfr # 22LG100
Zoro # G1728273
original price:
$57.81
32% off
new price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Number of Grooves - Timing Belt Pulleys 22
- Bushing Required - Timing Belt Pulleys G
- Pitch Dia. - Timing Belt Pulleys 2.626 in
- Outside Dia. - Timing Belt Pulleys 2.596 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 22LG100
- Zoro # G1728273
- UPC # 637363169473
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 2.626 in |
Outside Dia. - Timing Belt Pulleys | 2.596 in |
Flange Dia. (In.) | 3 |
Pitch Dia. (mm) | 66.70039999999999 |
Width (mm) | 31.75 |
For Timing Belt Width | 1 in |
Outside Dia. (In.) | 2.596 |
Width (In.) | 1 1/4 |
Outside Dia. (mm) | 65.9384 |
Flange Dia. | 3 in |
Dimension F (In.) | 1 1/4 in |
Pitch Dia. (In.) | 2.626 |
Width - Timing Belt Pulleys | 1 1/4 in |
Length through Bore | 1 in |
Face Diameter | 2.6 in |
Maximum Bore Diameter | 1 in |
For Belt Width | 1 in |
Face Width | 1.25 in |
Minimum Bore Diameter | 3/8 in |
Overall Width | 1 7/8 in |
For Belt Trade Size | L |
Pitch Diameter | 2.626 in |
Outside Diameter | 2.596 in |
For Bushing Size | G |
Description
Gearbelt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size G, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 1 in, Minimum Bore Diameter 3/8 in, Number of Teeth 22, Outside Diameter 2.596 in, Pitch 0.375 in, Pitch Diameter 2.626 in, Face Diameter 2.6 in, Face Width 1.25 in, For Belt Trade Size L, For Maximum Horsepower 4 hp, Length through Bore 1 in, Overall Width 1 7/8 in, Pulley Construction Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Chain, Riveted, 80-2 ANSI, 10 ft. (2YDY9)
- GATES Hydraulic Adapter-Sae To Sae, G60291-1008 (G60291-1008)
- OETIKER Hose Clamp, SS, Nom.Size. 1-1/16 In., PK100 (15100015-100)
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (286TTDBD6026)
- POWERDRIVE GearbeltPulley, L, 20 Grooves (20LG050)
- POWERDRIVE Gearbelt Pulley, L, 19 (19LG100)
- POWERDRIVE Gearbelt Pulley, H, 16 (16HG100)
- POWERDRIVE Gearbelt Pulley, L, 60 Grooves (60LH100)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH050)
- POWERDRIVE GearbeltPulley, L, 21 Grooves (21LG050)
- B B MANUFACTURING 60MP025-DFP3, Timing Pulley, Plastic (60MP025-DFP3)
- Powerdrive Pulleys & Sheaves