Shop All Timing Belt Pulleys
Powerdrive
Gearbelt Pulley, L, 18
Mfr # 18LG100
Zoro # G3181394
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Number of Grooves - Timing Belt Pulleys 18
- Bushing Required - Timing Belt Pulleys G
- Pitch Dia. - Timing Belt Pulleys 2.149 in
- Outside Dia. - Timing Belt Pulleys 2.119 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 18LG100
- Zoro # G3181394
- UPC # 637363169558
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 2.149 in |
Outside Dia. - Timing Belt Pulleys | 2.119 in |
Dimension F (In.) | 1 1/4 in |
Pitch Dia. (mm) | 54.584599999999995 |
Pitch Dia. (In.) | 2.149 |
Width (In.) | 1 1/4 |
Width - Timing Belt Pulleys | 1 1/4 in |
Outside Dia. (mm) | 53.8226 |
For Timing Belt Width | 1 in |
Flange Dia. (In.) | 2-3/8 |
Outside Dia. (In.) | 2.119 |
Width (mm) | 31.75 |
Flange Dia. | 2 3/8 in |
For Belt Width | 1 in |
Pitch Diameter | 2.149 in |
Length through Bore | 1 in |
Minimum Bore Diameter | 3/8 in |
Maximum Bore Diameter | 1 in |
Outside Diameter | 2.438 in |
For Belt Trade Size | L |
For Bushing Size | G |
Face Width | 1.25 in |
Overall Width | 1 7/8 in |
Face Diameter | 2.12 in |
Description
Gearbelt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size G, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 1 in, Minimum Bore Diameter 3/8 in, Number of Teeth 18, Outside Diameter 2.438 in, Pitch 0.375 in, Pitch Diameter 2.149 in, Face Diameter 2.12 in, Face Width 1.25 in, For Belt Trade Size L, For Maximum Horsepower 4 hp, Length through Bore 1 in, Overall Width 1 7/8 in, Pulley Construction Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Needle Holder (8940159861)
- PRIMEFIT 1/4in x 100 Foot Premium Rubber Push Lock Air Hose with Coupler and Plug (NPL14100C)
- GROTE Rubber Air Hose 15 ft., Springs, Black (81-0115)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-05-13)
- POWERDRIVE GearbeltPulley, XL, 16 Grooves (16XLB037-6FA)
- POWERDRIVE GearbeltPulley, XL, 14 Grooves (14XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- POWERDRIVE Gearbelt Pulley, H, 36 Grooves (36HQ100)
- POWERDRIVE Gearbelt Pulley, H, 30 Grooves (30HH100)
- POWERDRIVE GearbeltPulley, XL, 11 Grooves (11XLB037-6FA)
- B B MANUFACTURING 30XL037M6FA10, Timing Pulley, Aluminum, Clear Anodized, (30XL037M6FA10)
- Powerdrive Pulleys & Sheaves