Shop All Timing Belt Pulleys
Powerdrive
Gearbelt Pulley Idler, 3/8 Pitch
Mfr # N22L100
Zoro # G1664941
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- For Use With ATN1 and SATN1 Units
- Bearings Needle
- Width (In.) 1 in
- Max. Radial Load (Lb.) @ 2000 RPM 880 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # N22L100
- Zoro # G1664941
- UPC # 637363283612
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. (In.) | 1 in |
Width (In.) | 1 in |
Outside Dia. (In.) | 2.6 in |
Bore Diameter | 1 in |
For Belt Trade Size | L |
Outside Diameter | 2.6 in |
Overall Width | 1 in |
For Belt Width | 1 in |
Pitch Diameter | 2.626 in |
Face Width | 1 in |
Description
Gearbelt Pulley Idler, Bore Diameter 1 in, Number of Teeth 22, Outside Diameter 2.6 in, Pitch 0.375 in, Compatible Tightener Shaft Grainger Part Number 6AGL6, Bearing Type Needle Roller, Face Width 1 in, For Belt Series L, For Belt Trade Size L, For Belt Width 1 in, For Use With ATN1 and SATN1 Units, Maximum Radial Load at Speed 1,083 lb @ 1000 rpm, 1,327 lb @ 500 rpm, 2,174 lb @ 100 rpm, 741 lb @ 3500 rpm, 772 lb @ 3000 rpm, 820 @ 2500 rpm, 880 lb lb @ 2000 rpm, 961 lb @ 1500 rpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 3/8 Bore Dia., 11 # of Teeth (35B11H X 3/8 MPB)
- SMC Valve, Manifold Mnt, w/Light, 2 Pstn, 24VDC (SY3100-5U1-NA)
- CONTINENTAL 1/2" x 100' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-100)
- ARO Coil Connector, 24 Vdc (CHL-024)
- POWERDRIVE Gearbelt Pulley, H, 48 Grooves (48HQ100)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves, Width (In.): 3/4 (32LH050)
- POWERDRIVE Gearbelt Pulley, L, 40 Grooves (40LH050)
- POWERDRIVE Gearbelt Pulley, H, 60 Grooves (60HQ100)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH050)
- POWERDRIVE GearbeltPulley, XL, 20 Grooves (20XLB037-6FA)
- BROWNING QD Gearbelt Pulleys-500, #20H150SH (20H150SH)
- Powerdrive Timing Belt Pulleys