Shop All Timing Belt Pulleys
Powerdrive
Gearbelt Pulley, H, 60 Grooves
Mfr # 60HQ100
Zoro # G2910512
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts H
- Number of Grooves - Timing Belt Pulleys 60
- Bushing Required - Timing Belt Pulleys Q1
- Pitch Dia. - Timing Belt Pulleys 9.549 in
- Outside Dia. - Timing Belt Pulleys 9.495 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 60HQ100
- Zoro # G2910512
- UPC # 637363168575
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 9.549 in |
Outside Dia. - Timing Belt Pulleys | 9.495 in |
Width (In.) | 1 1/4 |
Pitch Dia. (In.) | 9.549 |
Width (mm) | 31.75 |
Pitch Dia. (mm) | 242.54459999999997 |
Outside Dia. (mm) | 241.17299999999997 |
Dimension F (In.) | 1 1/4 in |
Outside Dia. (In.) | 9.495 |
For Timing Belt Width | 1 in |
Width - Timing Belt Pulleys | 1 1/4 in |
Pitch Diameter | 9.549 in |
Length through Bore | 2 1/2 in |
For Belt Trade Size | H |
For Bushing Size | Q1 |
Maximum Bore Diameter | 2 11/16 in |
Overall Width | 2 25/32 in |
Face Width | 1.25 in |
Face Diameter | 9.5 in |
For Belt Width | 1 in |
Minimum Bore Diameter | 3/4 in |
Outside Diameter | 9.495 in |
Description
Gearbelt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size Q1, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 2 11/16 in, Minimum Bore Diameter 3/4 in, Number of Teeth 60, Outside Diameter 9.495 in, Pitch 0.5 in, Pitch Diameter 9.549 in, Face Diameter 9.5 in, Face Width 1.25 in, For Belt Trade Size H, For Maximum Horsepower 20 hp, Length through Bore 2 1/2 in, Number of Flanges 0, Overall Width 2 25/32 in, Pulley Construction Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Service Kit, RT Latch Parts (S602280)
- NTN Flange Bearing, 4-Bolt, 2" Bore Dia. (SUCF211-32C0FG1)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL215)
- GATES Truflex V-Belts, 4L280 (4L280)
- POWERDRIVE GearbeltPulley, XL, 48 Grooves (48XLB037-6A)
- POWERDRIVE GearbeltPulley, XL, 12 Grooves (12XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves, Width (In.): 3/4 (32LH050)
- POWERDRIVE Gearbelt Pulley, H, 48 Grooves (48HQ100)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH100)
- POWERDRIVE GearbeltPulley, XL, 30 Grooves (30XLB037-6FA)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- Powerdrive Pulleys & Sheaves