Shop All Timing Belt Pulleys
Powerdrive
Gearbelt Pulley, H, 40 Grooves
Mfr # 40HQ100
Zoro # G0860946
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts H
- Number of Grooves - Timing Belt Pulleys 40
- Bushing Required - Timing Belt Pulleys Q1
- Pitch Dia. - Timing Belt Pulleys 6.366 in
- Outside Dia. - Timing Belt Pulleys 6.312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 40HQ100
- Zoro # G0860946
- UPC # 637363168650
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 6.366 in |
Outside Dia. - Timing Belt Pulleys | 6.312 in |
Pitch Dia. (mm) | 161.69639999999998 |
Pitch Dia. (In.) | 6.366 |
Outside Dia. (In.) | 6.312 |
Width (In.) | 1 1/4 |
Width - Timing Belt Pulleys | 1 1/4 in |
For Timing Belt Width | 1 in |
Flange Dia. (mm) | 166.6875 |
Flange Dia. (In.) | 6 9/16 |
Flange Dia. | 6 9/16 in |
Outside Dia. (mm) | 160.3248 |
Dimension F (In.) | 1 1/4 in |
Width (mm) | 31.75 |
Pitch Diameter | 6.366 in |
Length through Bore | 2 1/2 in |
Minimum Bore Diameter | 3/4 in |
For Bushing Size | Q1 |
Maximum Bore Diameter | 2 11/16 in |
Face Width | 1.25 in |
Outside Diameter | 6.563 in |
For Belt Width | 1 in |
For Belt Trade Size | H |
Overall Width | 2 25/32 in |
Face Diameter | 6.31 in |
Description
Gearbelt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size Q1, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 2 11/16 in, Minimum Bore Diameter 3/4 in, Number of Teeth 40, Outside Diameter 6.563 in, Pitch 0.5 in, Pitch Diameter 6.366 in, Face Diameter 6.31 in, Face Width 1.25 in, For Belt Trade Size H, For Maximum Horsepower 20 hp, Length through Bore 2 1/2 in, Overall Width 2 25/32 in, Pulley Construction Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Alpha Series, A349SD-024-D (A349SD-024-D)
- CLESCO PBPS-BL-050 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (PBPS-BL-050)
- MILTON Brass Hose Ferrule, 11/16" OD, PK100 (1654-7BK)
- LEESON 3-Phase Washdown Jet Pump Motor, 3 HP, 56J Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (119462.00)
- POWERDRIVE Gearbelt Pulley, H, 28 Grooves (28HH100)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH050)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH100)
- POWERDRIVE GearbeltPulley, XL, 44 Grooves (44XLB037-6A)
- POWERDRIVE GearbeltPulley, L, 18 Grooves (18LG050)
- POWERDRIVE GearbeltPulley, XL, 24 Grooves (24XLB037-6FA)
- B B MANUFACTURING 40-8MX12-2012SS, Timing Pulley, Stainless Steel (40-8MX12-2012SS)
- Powerdrive Pulleys & Sheaves