Shop All Timing Belt Pulleys
Powerdrive
Gearbelt Pulley, H, 36 Grooves
Mfr # 36HQ100
Zoro # G3472971
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts H
- Number of Grooves - Timing Belt Pulleys 36
- Bushing Required - Timing Belt Pulleys Q1
- Pitch Dia. - Timing Belt Pulleys 5.73 in
- Outside Dia. - Timing Belt Pulleys 5.676 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerdrive
- MFR # 36HQ100
- Zoro # G3472971
- UPC # 637363168674
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 5.73 in |
Outside Dia. - Timing Belt Pulleys | 5.676 in |
Flange Dia. (mm) | 152.4 |
Flange Dia. | 6 in |
Dimension F (In.) | 1 1/4 in |
For Timing Belt Width | 1 in |
Pitch Dia. (In.) | 5.730 |
Width (In.) | 1 1/4 |
Flange Dia. (In.) | 6 |
Outside Dia. (In.) | 5.676 |
Width (mm) | 31.75 |
Outside Dia. (mm) | 144.1704 |
Pitch Dia. (mm) | 145.542 |
Width - Timing Belt Pulleys | 1 1/4 in |
Outside Diameter | 6 in |
For Belt Trade Size | H |
Maximum Bore Diameter | 2 11/16 in |
Pitch Diameter | 5.73 in |
Length through Bore | 2 1/2 in |
Overall Width | 2 25/32 in |
For Belt Width | 1 in |
For Bushing Size | Q1 |
Face Width | 1.25 in |
Minimum Bore Diameter | 3/4 in |
Face Diameter | 5.68 in |
Description
Gearbelt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size Q1, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 2 11/16 in, Minimum Bore Diameter 3/4 in, Number of Teeth 36, Outside Diameter 6 in, Pitch 0.5 in, Pitch Diameter 5.73 in, Face Diameter 5.68 in, Face Width 1.25 in, For Belt Trade Size H, For Maximum Horsepower 20 hp, Length through Bore 2 1/2 in, Overall Width 2 25/32 in, Pulley Construction Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Guide (40366)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, 1/8-27, Straight (2081-4-2S)
- MAIN FILTER Hydraulic Filter, replaces WIX D57E10GBV, Pressure Line, 10 micron, Outside-In (MF0436002)
- D&D 61" Outside Length, 3/8" Top Width, 1 Ribs (3VX610)
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- POWERDRIVE Gearbelt Pulley, L, 40 Grooves (40LH050)
- POWERDRIVE Gearbelt Pulley, H, 24 Grooves (24HH100)
- POWERDRIVE Gearbelt Pulley, H, 20 Grooves (20HH100)
- POWERDRIVE Gearbelt Pulley, L, 24 Grooves (24LH050)
- POWERDRIVE GearbeltPulley, XL, 60 Grooves (60XLB037-6WA)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- Powerdrive Timing Belt Pulleys