Shop All Timing Belt Pulleys
This Product is Discontinued
Powerdrive
Gearbelt Pulley, H, 26 Grooves (Discontinued)
Mfr # 26HH100
Zoro # G0887232
This Product is Discontinued
Key Features
- Gearbelt Series - Timing Belts H
- Number of Grooves - Timing Belt Pulleys 26
- Bushing Required - Timing Belt Pulleys H, QT
- Pitch Dia. - Timing Belt Pulleys 4.138 in
- Outside Dia. - Timing Belt Pulleys 4.084 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 26HH100
- Zoro # G0887232
- UPC # 637363168827
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 4.138 in |
Outside Dia. - Timing Belt Pulleys | 4.084 in |
Dimension F (In.) | 1 1/4 in |
Flange Dia. (mm) | 111.125 |
Pitch Dia. (In.) | 4.138 |
Outside Dia. (In.) | 4.084 |
Flange Dia. | 4 3/8 in |
For Timing Belt Width | 1 in |
Width - Timing Belt Pulleys | 1 1/4 in |
Outside Dia. (mm) | 103.73359999999998 |
Flange Dia. (In.) | 4 3/8 |
Pitch Dia. (mm) | 105.1052 |
Width (In.) | 1 1/4 |
Width (mm) | 31.75 |
Outside Diameter | 4.084 in |
For Belt Width | 1 in |
For Bushing Size | H |
Face Diameter | 4.08 in |
For Belt Trade Size | H |
Length through Bore | 1 1/4 in |
Minimum Bore Diameter | 3/8 in |
Pitch Diameter | 4.138 in |
Face Width | 1.25 in |
Overall Width | 1 7/16 in |
Maximum Bore Diameter | 1 1/2 in |
Description
Gearbelt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size H, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 26, Outside Diameter 4.084 in, Pitch 0.5 in, Pitch Diameter 4.138 in, Face Diameter 4.08 in, Face Width 1.25 in, For Belt Trade Size H, For Maximum Horsepower 20 hp, Length through Bore 1 1/4 in, Overall Width 1 7/16 in, Pulley Construction Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.