Shop All Timing Belt Pulleys
Powerdrive
Gearbelt Pulley, H, 24 Grooves
Mfr # 24HH100
Zoro # G0471283
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts H
- Number of Grooves - Timing Belt Pulleys 24
- Bushing Required - Timing Belt Pulleys H, QT
- Pitch Dia. - Timing Belt Pulleys 3.82 in
- Outside Dia. - Timing Belt Pulleys 3.766 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerdrive
- MFR # 24HH100
- Zoro # G0471283
- UPC # 637363168858
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 3.82 in |
Outside Dia. - Timing Belt Pulleys | 3.766 in |
Flange Dia. (mm) | 103.1875 |
Width (mm) | 31.75 |
Outside Dia. (mm) | 95.65639999999999 |
Outside Dia. (In.) | 3.766 |
Dimension F (In.) | 1 1/4 in |
Pitch Dia. (mm) | 97.02799999999999 |
Width (In.) | 1 1/4 |
Flange Dia. (In.) | 4 1/16 |
Pitch Dia. (In.) | 3.820 |
Width - Timing Belt Pulleys | 1 1/4 in |
Flange Dia. | 4 1/16 in |
For Timing Belt Width | 1 in |
Face Width | 1.25 in |
For Belt Trade Size | H |
Overall Width | 1 7/16 in |
Length through Bore | 1 1/4 in |
For Belt Width | 1 in |
Outside Diameter | 4.063 in |
Pitch Diameter | 3.82 in |
Face Diameter | 3.77 in |
For Bushing Size | H |
Minimum Bore Diameter | 3/8 in |
Maximum Bore Diameter | 1 1/2 in |
Description
Gearbelt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size H, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 24, Outside Diameter 4.063 in, Pitch 0.5 in, Pitch Diameter 3.82 in, Face Diameter 3.77 in, Face Width 1.25 in, For Belt Trade Size H, For Maximum Horsepower 20 hp, Length through Bore 1 1/4 in, Overall Width 1 7/16 in, Pulley Construction Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg (6006ZZE C3)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1TB94 (1TB94)
- KEYSCO TOOLS Sheet Metal Hooks, Assortment, 4 pcs. (77060)
- SKF Radial Ball Bearing, Sealed, 60mm Bore Dia (6212 2RS JEM)
- POWERDRIVE GearbeltPulley, XL, 11 Grooves (11XLB037-6FA)
- POWERDRIVE GearbeltPulley, XL, 24 Grooves (24XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, H, 48 Grooves (48HQ100)
- POWERDRIVE Gearbelt Pulley, H, 60 Grooves (60HQ100)
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH050)
- B B MANUFACTURING QD24-8M-30, Timing Pulley, Steel, Black Oxide, (QD24-8M-30)
- Powerdrive Pulleys & Sheaves