Shop All Timing Belt Pulleys
Powerdrive
Gearbelt Pulley, H, 18 Grooves
Mfr # 18HH100
Zoro # G1025735
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts H
- Number of Grooves - Timing Belt Pulleys 18
- Bushing Required - Timing Belt Pulleys H, QT
- Pitch Dia. - Timing Belt Pulleys 2.856 in
- Outside Dia. - Timing Belt Pulleys 2.811 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 18HH100
- Zoro # G1025735
- UPC # 637363168940
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 2.856 in |
Outside Dia. - Timing Belt Pulleys | 2.811 in |
Width (In.) | 1 1/4 |
Width (mm) | 31.75 |
Outside Dia. (mm) | 71.3994 |
Flange Dia. | 3 1/4 in |
Outside Dia. (In.) | 2.811 |
For Timing Belt Width | 1 in |
Width - Timing Belt Pulleys | 1 1/4 in |
Pitch Dia. (mm) | 72.54239999999999 |
Dimension F (In.) | 1 1/4 in |
Pitch Dia. (In.) | 2.856 |
Flange Dia. (In.) | 3-1/4 |
Pitch Diameter | 2.856 in |
For Belt Width | 1 in |
Length through Bore | 1 1/4 in |
Face Diameter | 2.81 in |
Minimum Bore Diameter | 3/8 in |
For Bushing Size | H |
Maximum Bore Diameter | 1 1/2 in |
Outside Diameter | 2.811 in |
Face Width | 1.25 in |
For Belt Trade Size | H |
Overall Width | 1 7/8 in |
Description
Gearbelt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size H, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 18, Outside Diameter 2.811 in, Pitch 0.5 in, Pitch Diameter 2.856 in, Face Diameter 2.81 in, Face Width 1.25 in, For Belt Trade Size H, For Maximum Horsepower 20 hp, Length through Bore 1 1/4 in, Overall Width 1 7/8 in, Pulley Construction Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M90, Suction, 125 micron, Inside-Out (MF0065784)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 148 x 48in OC, 2 Band (2/BX45)
- BESTORQ Aftermarket replacement for 381904 GRASSHOPPER 721 Belt for Pump, 4LK340 (4LK340)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1-11-1/2, 1-5/16-12, El (2250-16-16S)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves, Width (In.): 3/4 (32LH050)
- POWERDRIVE Gearbelt Pulley, H, 48 Grooves (48HQ100)
- POWERDRIVE GearbeltPulley, XL, 15 Grooves (15XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, H, 14 (14HG100)
- POWERDRIVE Gearbelt Pulley, H, 40 Grooves (40HQ100)
- POWERDRIVE Gearbelt Pulley, H, 32 Grooves (32HQ100)
- B B MANUFACTURING 72XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (72XL037-6WA5)
- Powerdrive Pulleys & Sheaves