Shop All Timing Belt Pulleys
Powerdrive
Gearbelt Pulley, H, 14
Mfr # 14HG100
Zoro # G1983721
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts H
- Number of Grooves - Timing Belt Pulleys 14
- Bushing Required - Timing Belt Pulleys G
- Pitch Dia. - Timing Belt Pulleys 2.228 in
- Outside Dia. - Timing Belt Pulleys 2.174 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # 14HG100
- Zoro # G1983721
- UPC # 637363168995
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 2.228 in |
Outside Dia. - Timing Belt Pulleys | 2.174 in |
Width - Timing Belt Pulleys | 1 1/4 in |
Width (mm) | 31.75 |
Flange Dia. (In.) | 2-3/8 |
Dimension F (In.) | 1 1/4 in |
Width (In.) | 1 1/4 |
For Timing Belt Width | 1 in |
Outside Dia. (mm) | 55.21959999999999 |
Flange Dia. | 2 3/8 in |
Pitch Dia. (mm) | 56.5912 |
Outside Dia. (In.) | 2.174 |
Pitch Dia. (In.) | 2.228 |
Minimum Bore Diameter | 3/8 in |
Overall Width | 1 7/8 in |
Outside Diameter | 2.438 in |
For Bushing Size | G |
Length through Bore | 1 in |
For Belt Width | 1 in |
Face Width | 1.25 in |
Face Diameter | 2.17 in |
Maximum Bore Diameter | 1 in |
For Belt Trade Size | H |
Pitch Diameter | 2.228 in |
Description
Gearbelt Pulley, For Belt Series H, For Belt Width 1 in, For Bushing Size G, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 1 in, Minimum Bore Diameter 3/8 in, Number of Teeth 14, Outside Diameter 2.438 in, Pitch 0.5 in, Pitch Diameter 2.228 in, Face Diameter 2.17 in, Face Width 1.25 in, For Belt Trade Size H, For Maximum Horsepower 20 hp, Length through Bore 1 in, Overall Width 1 7/8 in, Pulley Construction Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 15mm Bore Dia., 32mm Outside Dia., 9mm Width (6002 ZZNR/C3 PRX)
- GATES Hi-Power II Belts, B310 (B310)
- WILKERSON Air Regulator, 1/4 In. NPT, 22 cfm, 300 psi (R03-02-000)
- DAYTON 5VX1250 Cogged V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs (2L452)
- POWERDRIVE GearbeltPulley, XL, 21 Grooves (21XLB037-6FA)
- POWERDRIVE GearbeltPulley, XL, 32 Grooves (32XLB037-6A)
- POWERDRIVE Gearbelt Pulley, H, 32 Grooves (32HQ100)
- POWERDRIVE Gearbelt Pulley, L, 60 Grooves (60LH100)
- POWERDRIVE Gearbelt Pulley, L, 30 Grooves (30LH050)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH100)
- TB WOODS Timing Pulley, 44H100-SK (44H100)
- Powerdrive Pulleys & Sheaves