Shop All Idler Pulleys
Powerdrive
Flat Face Idler, O D 4-3/8 In
Mfr # N4D1F
Zoro # G0609445
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4.375 in
- Bore Dia. (In.) 1 in
- Shaft Required 6AGL6
- Face Width (In.) 1 1/16 in
- Application For Use On Back Side Of V-belts,Gearbelts And Drive Tighteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerdrive
- MFR # N4D1F
- Zoro # G0609445
- UPC # 637363283629
- Country of Origin India
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 4.375 in |
Bore Dia. (In.) | 1 in |
Face Width (In.) | 1 1/16 in |
Length through Bore (In.) | 1 1/4 in |
Hub Dia. (In.) | 1 7/8 in |
Face Diameter | 4 in |
Face Width | 1.063 in |
Length through Bore | 1 1/4 in |
Overall Width | 2 7/16 in |
Outside Diameter | 4.375 in |
Bore Diameter | 1 in |
Hub Diameter | 1 7/8 in |
Description
Flat Face Idler, Bearing Type Needle Roller, For Belt Type Back Side of V-Belts, Flat, Timing, Bore Diameter 1 in, Face Width 1.063 in, Outside Diameter 4.375 in, Pulley Material Cast Iron, Compatible Tightener Shaft Grainger Part Number 6AGL6, Face Diameter 4 in, Face Type Flat, For Use With Drive Tighteners, Hub Diameter 1 7/8 in, Length through Bore 1 1/4 in, Material Fabrication Cast, Maximum Radial Load at Speed 2927 lb @ 100 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Can Assy 15In (698-2)
- WILKERSON Bowl (GRP-95-089)
- DAYTON 5V1250 V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs (13V751)
- DURA-SURE TORQUE Timing Belt, S8M, 20 x 1216mm PL, T152 (200-S8M-1216)
- POWERDRIVE V-Belt Idler Sheave, O D 3.05 In (NAK30)
- POWERDRIVE V-Belt Idler Sheave, O D 2-1/2 In (NAK25)
- POWERDRIVE V-Belt Idler Sheave, O D 4.96 In (NBK52)
- POWERDRIVE Flat Face Idler, Dia 1 In (N4D2F)
- POWERDRIVE Flat Face Idler, O D 1-3/4 In (N1D05F)
- BREWER MACHINE AND GEAR Idler Pulley, A Belt, Ball Bearing, 4" OD, 5/8" Bore (1AU4B)
- MTD Pulley-Idler-Flat (756-3005)
- Powerdrive Idler Pulleys