Shop All Idler Pulleys
Powerdrive
Flat Face Idler, Dia 1 In
Mfr # N4D2F
Zoro # G2253255
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4.375 in
- Bore Dia. (In.) 1 in
- Construction Cast iron
- Face Width (In.) 2 1/16 in
- Bearings Needle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerdrive
- MFR # N4D2F
- Zoro # G2253255
- UPC # 637363283636
- Country of Origin India
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 4.375 in |
Bore Dia. (In.) | 1 in |
Face Width (In.) | 2 1/16 in |
Hub Dia. (In.) | 1 7/8 in |
Length through Bore (In.) | 2 1/2 in |
Bore Diameter | 1 in |
Overall Width | 2 7/16 in |
Face Diameter | 4 in |
Length through Bore | 2 1/2 in |
Outside Diameter | 4.375 in |
Face Width | 2.063 in |
Hub Diameter | 1 7/8 in |
Description
Flat Face Idler, Bearing Type Needle Roller, For Belt Type Back Side of V-Belts, Flat, Timing, Bore Diameter 1 in, Face Width 2.063 in, Outside Diameter 4.375 in, Pulley Material Cast Iron, Compatible Tightener Shaft Grainger Part Number 6AGL7, Face Diameter 4 in, Face Type Flat, For Use With Drive Tighteners, Hub Diameter 1 7/8 in, Length through Bore 2 1/2 in, Material Fabrication Cast, Maximum Radial Load at Speed 4328 lb @ 100 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Compressor Tank Check Valve, 3/4" NPT (1092-2)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143/5TC Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (36VF91)
- AIGNEP USA Tee Mender, Composite, 6mm Tube, 250 psi (55230-6)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-50-33)
- POWERDRIVE V-Belt Idler Sheave, O D 2-1/2 In (NAK25)
- POWERDRIVE Flat Face Idler, O D 4-3/8 In (N4D1F)
- POWERDRIVE V-Belt Idler Sheave, O D 4.96 In (NBK52)
- POWERDRIVE V-Belt Idler Sheave, O D 3.05 In (NAK30)
- POWERDRIVE Flat Face Idler, O D 1-3/4 In (N1D05F)
- MTD Pulley-Idler (756-04170)
- BREWER MACHINE AND GEAR Base Mount Tenioner, Medium (SM)
- Powerdrive Idler Pulleys