Shop All Flange Bearings
Powerdrive
Flange Bearing, Shaft Size 3 in, Type E
Mfr # E-4BF-TRB-3
Zoro # G412041698
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # E-4BF-TRB-3
- Zoro # G412041698
- Country of Origin India
- Category Flange Bearings
Details
Item | Flange Bearing,Shaft Size 3 in,Type E |
Description
Flange Bearing,Shaft Size 3 in,Type E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Oven Lubricant Oil, XHT-1000, Temp Oil Syringe, 0.5 Oz. (XHT-1000)
- NATIONAL Small Bore Inch Seal, 450070 (450070)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0095D010BN3HC, Pressure Line, 10 micron, Outside-In (MF0490066)
- REELCRAFT Pwr Crd Reel, NEMA 4, 18A, 50 ft., Flying Ld (L NM450 123 X)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SBFL206-20G)
- ZORO SELECT 1/4-20X3/4 HEX FLANGE FRAME BOLT GR8 BLK PHOS (1412BF)
- NTN Mounted Unit Cast Iron (UCFC206-103 D1)
- NTN Mounted Unit Cast Iron (UCFL204)
- DODGE Sxr Gxr Mounted Ball Bearings & Inserts, F2B-SXR-107-ABHS (F2B-SXR-107-ABHS)
- MOLINE BEARING Flange Bearing, Tapered Roller, 2in Bore (19331200)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-15 (TFT-15)
- Powerdrive Flange Bearings