Shop All Roller Chains
Powerdrive
Double Strand Coupling Chain
Mfr # C40-16
Zoro # G1677121
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Overall Width 1.25 in
- Sprocket (2) 40 Pitch Coupling Sprockets Required
- For Use With AL40, C4016X 1 1/4, C4016X1, C4016X1 1/8, C4016X3/4, C4016X5/8, C4016X7/8
- Material Steel
- Max. Number of Teeth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerdrive
- MFR # C40-16
- Zoro # G1677121
- UPC # 637363283728
- Country of Origin India
- Category Roller Chains
Dimensions
Chain Overall Width | 1.25 in |
Overall Length | 8 in |
Details
Sprocket | (2) 40 Pitch Coupling Sprockets Required |
For Use With | AL40, C4016X 1 1/4, C4016X1, C4016X1 1/8, C4016X3/4, C4016X5/8, C4016X7/8 |
Material | Steel |
Max. Number of Teeth | 16 |
Pitch | 1/2 |
Includes | (1) Connecting Link |
Temp. Range (F) | -25 Degrees to 150 Degrees |
Item | Double Strand Coupling Chain |
Chain Number | 40 |
Minimum Operating Temperature | -25 Degrees F |
For Coupling Part Number | AL40, C4016X 1 1/4, C4016X1, C4016X1 1/8, C4016X3/4, C4016X5/8, C4016X7/8 |
For Number of Teeth | 16 |
Maximum Operating Temperature | 150 Degrees F |
Number of Links | 16 |
Description
Double Strand Coupling Chain, Chain Number 40, Pitch 1/2, Number of Links 16, Chain Overall Width 1.25 in, For Number of Teeth 16, Overall Length 8 in, For Coupling Part Number AL40, C4016X 1 1/4, C4016X1, C4016X1 1/8, C4016X3/4, C4016X5/8, C4016X7/8, Includes (1) Connecting Link, Material Steel, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -25 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Crimp Fitting, 1-1/4" I.D., M, Flange (14A77-20-20)
- NSK NSK 6205ZZ C3 SR1S6, 6200 Series Single Row Deep Groove Ball Bearing (6205ZZ C3 SR1S6)
- A.O. SMITH Genteq Direct Drive Motor, 1/3 HP, 1075 RPM, 208-230/277V, OAO (6703)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D020BN3HC, Pressure Line, 25 micron, Outside-In (MF0060204)
- POWERDRIVE Delrin Coupling Chain, 4.27 In (N424CPLG)
- POWERDRIVE Chain Coupling Cover, O D 4-3/4 In (AL50)
- POWERDRIVE Coupling Chain, 60 (C60-20)
- POWERDRIVE Chain Coupling Cover, O D 6 In (AL60)
- POWERDRIVE Delrin Chain, 10 Ft (N4 10FTCPLG CHAIN)
- POWERDRIVE Coupling Chain, 50 (C50-16)
- TRITAN Nickel Plated Chain, Series 50, 10 ft. (50-1NP X 10FT)
- Powerdrive Roller Chains