Shop All Roller Chains
Powerdrive
Delrin Coupling Chain, 3 In
Mfr # N416CPLG
Zoro # G3415632
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Overall Width 1.25 in
- Sprocket (2) 40 Pitch 16 Teeth Sprockets Required
- Angular Misalignment Tolerance 1/2 Degrees (20T-24T), 1 Degrees (10T-19T)
- End Float Tolerance (In.) 0.06 in
- Pitch 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # N416CPLG
- Zoro # G3415632
- UPC # 637363283834
- Country of Origin India
- Category Roller Chains
Dimensions
Chain Overall Width | 1.25 in |
Outside Dia. (In.) | 3 in |
Width (In.) | 1.25 in |
Overall Length | 8 in |
Details
Sprocket | (2) 40 Pitch 16 Teeth Sprockets Required |
Angular Misalignment Tolerance | 1/2 Degrees (20T-24T), 1 Degrees (10T-19T) |
End Float Tolerance (In.) | 0.06 in |
Pitch | 1/2 |
For Use With | (2) 40 Pitch 16 Teeth Sprockets |
Max. Parallel Misalignment (In.) | 0.005 in |
Item | Delrin Coupling Chain |
Max. Number of Teeth | 16 |
Material | Delrin |
HP Rating @ 100 RPM | 0.9 hp |
Temp. Range (F) | -25 Degrees to 150 Degrees |
Coupler Pin | Slip-fit |
Includes | (2) 40 Pitch 16 Teeth Sprockets |
Chain Number | 40 |
Minimum Operating Temperature | -25 Degrees F |
Maximum Horsepower at 100 RPM | 0.9 hp |
Number of Links | 16 |
For Number of Teeth | 16 |
Maximum Horsepower at 500 RPM | 4.51 hp |
Maximum Operating Temperature | 150 Degrees F |
Description
Delrin Coupling Chain, Chain Number 40, Pitch 1/2, Number of Links 16, Chain Overall Width 1.25 in, For Number of Teeth 16, Overall Length 8 in, Maximum Horsepower at 500 RPM 4.51 hp, Includes (2) 40 Pitch 16 Teeth Sprockets, Material Delrin, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -25 Degrees F, Maximum Horsepower at 100 RPM 0.9 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER PR3033, Pressure Line, 10 micron (ZX-PR3033)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-06-20)
- BESTORQ A66/02 Banded Belt, 68 in Outside Length, 1/2 in Top Width, 2 Ribs (A66/02)
- SKF SKF-6406, Single Row Ball Brgs, 6406 (6406)
- POWERDRIVE Chain Coupling Cover, O D 4-3/4 In (AL50)
- POWERDRIVE Chain Coupling Cover, O D 6 In (AL60)
- POWERDRIVE Double Strand Coupling Chain (C40-16)
- POWERDRIVE Delrin Coupling Chain, 4.27 In (N424CPLG)
- POWERDRIVE Coupling Chain, 50 (C50-16)
- POWERDRIVE Coupling Chain, 60 (C60-20)
- TSUBAKI Chain Conveyor 10Ft 1-1/4In 3/4In 3/8In Pk, C2050SSRB (C2050SSRB)
- Powerdrive Chains & Chain Sprockets