Shop All Roller Chains
Powerdrive
Delrin Coupling Chain, 2.37 In
Mfr # N412CPLG
Zoro # G1297606
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Overall Width 1.25 in
- For Use With (2) 40 Pitch 12 Teeth Sprockets
- Angular Misalignment Tolerance 1/2 Degrees (20T-24T), 1 Degrees (10T-19T)
- Width (In.) 1.25 in
- Outside Dia. (In.) 2.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # N412CPLG
- Zoro # G1297606
- UPC # 637363283827
- Country of Origin India
- Category Roller Chains
Dimensions
Chain Overall Width | 1.25 in |
Width (In.) | 1.25 in |
Outside Dia. (In.) | 2.37 in |
Overall Length | 6 in |
Details
Item | Delrin Coupling Chain |
For Use With | (2) 40 Pitch 12 Teeth Sprockets |
Angular Misalignment Tolerance | 1/2 Degrees (20T-24T), 1 Degrees (10T-19T) |
Material | Delrin |
Pitch | 1/2 |
End Float Tolerance (In.) | 0.06 in |
Sprocket | (2) 40 Pitch 12 Teeth Sprockets Required |
Max. Number of Teeth | 12 |
HP Rating @ 100 RPM | 0.51 hp |
Temp. Range (F) | -25 Degrees to 150 Degrees |
Coupler Pin | Slip-fit |
Max. Parallel Misalignment (In.) | 0.005 in |
Includes | (2) 40 Pitch 12 Teeth Sprockets |
Chain Number | 40 |
Maximum Operating Temperature | 150 Degrees F |
Maximum Horsepower at 100 RPM | 0.51 hp |
Minimum Operating Temperature | -25 Degrees F |
For Number of Teeth | 12 |
Maximum Horsepower at 500 RPM | 2.55 hp |
Number of Links | 12 |
Description
Delrin Coupling Chain, Chain Number 40, Pitch 1/2, Number of Links 12, Chain Overall Width 1.25 in, For Number of Teeth 12, Overall Length 6 in, Maximum Horsepower at 500 RPM 2.55 hp, Includes (2) 40 Pitch 12 Teeth Sprockets, Material Delrin, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -25 Degrees F, Maximum Horsepower at 100 RPM 0.51 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Cutting Oil, 5 gal, Bucket (86834)
- NSK NSK-608DD, 600 Series Single Row Deep Groove Ball Bearing, 608DD (608DD)
- EATON Variable Freq Drive, 5HP, 17.5A, 208-240VAC (DG1-32017FB-C21C)
- DODGE Fhp Vl/Vm Sheaves, 1VL34 X 5/8 FHP VP SHEAVE (1VL34 X 5/8 FHP VP SHEAVE)
- POWERDRIVE Chain Coupling Cover, O D 6 In (AL60)
- POWERDRIVE Coupling Chain, 60 (C60-20)
- POWERDRIVE Delrin Coupling Chain, 4.27 In (N424CPLG)
- POWERDRIVE Delrin Coupling Chain, 3 In (N416CPLG)
- POWERDRIVE Coupling Chain, 50 (C50-16)
- POWERDRIVE Chain Coupling Cover, O D 4-3/4 In (AL50)
- DAYTON Roller Chain, Riveted, 41 ANSI, 100 ft. (2YDX7)
- Powerdrive Roller Chains