Shop All Disposable Standard Batteries
Powerdrive
D Alkaline Battery, 2 PK
Mfr # LR20
Zoro # G9395067
original price:
$9.90
21% off
new price: $7.75
/pk 2, $3.88/ea
Sold in multiples of 12 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size D
- Voltage 1.5VDC
- Battery Type Alkaline
- Battery Chemistry Alkaline
- Battery Size D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # LR20
- Zoro # G9395067
- Country of Origin China
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | D |
Battery Size | D |
Details
Voltage | 1.5VDC |
Battery Type | Alkaline |
Battery Chemistry | Alkaline |
Item | Battery |
Description
D Alkaline Batteries, 2-Pack
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Toshiba Pa3821u-1brs Battery (PA3821U-1BRS BATTERY TOSHIBA)
- TRIPP LITE HDMI Video Cable, 25 ft., Black (P568-025)
- DURACELL Hearing Aid Battery, #13, PK16 (DA13B16)
- ILC Replacement for Compustar 2wt11r Battery (2WT11R)
- POWERDRIVE AAA Alkaline Battery, 4 PK (LR034B)
- POWERDRIVE C Alkaline Battery, 2 PK (LR14)
- RAYOVAC High Energy AA Alkaline Batteries 4 pk Carded, 4PK (815-4K)
- MAXELL AA Alkaline Battery, 10 PK (723410 - LR610BP)
- ENERGIZER Energizer 353106 AAA Batteries - 2 Pack (39800014009)
- ENERGIZER Max AAAA Alkaline Battery, 2 PK (E96BP-2)
- SCHOOL SMART BATTERIES ALKALINE AA 60 PK (1583438)
- Powerdrive Disposable Standard Batteries