Shop All Roller Chains
Powerdrive
Coupling Chain, 60
Mfr # C60-20
Zoro # G2399923
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Overall Width 1.25 in
- Temp. Range (F) -25 Degrees to 150 Degrees
- For Use With AL60, C6020XB
- Includes (1) Connecting Link
- Sprocket (2) 60 Pitch Coupling Sprockets Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # C60-20
- Zoro # G2399923
- UPC # 637363283797
- Country of Origin India
- Category Roller Chains
Dimensions
Chain Overall Width | 1.25 in |
Overall Length | 15 in |
Details
Temp. Range (F) | -25 Degrees to 150 Degrees |
For Use With | AL60, C6020XB |
Includes | (1) Connecting Link |
Sprocket | (2) 60 Pitch Coupling Sprockets Required |
Material | Steel |
Max. Number of Teeth | 20 |
Item | Coupling Chain |
Pitch | 3/4 |
Chain Number | 60 |
Maximum Operating Temperature | 150 Degrees F |
Number of Links | 20 |
Minimum Operating Temperature | -25 Degrees F |
For Coupling Part Number | AL60, C6020XB |
For Number of Teeth | 20 |
Description
Coupling Chain, Chain Number 60, Pitch 3/4, Number of Links 20, Chain Overall Width 1.25 in, For Number of Teeth 20, Overall Length 15 in, For Coupling Part Number AL60, C6020XB, Includes (1) Connecting Link, Material Steel, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -25 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMI BEARINGS SINGLE ROW BALL BEARING - 3/4 NORMAL WIDE CYL O.D. ACCU-LOC SNAP RING BRG INSERT (SUE204-12)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- TRITAN Roller Chain, Single Strand, 16B, Link (16B-1 CL)
- THOMSON Ball Bushing, Bore Dia 1.500 In (OPN243848)
- POWERDRIVE Delrin Coupling Chain, 3 In (N416CPLG)
- POWERDRIVE Chain Coupling Cover, O D 6 In (AL60)
- POWERDRIVE Double Strand Coupling Chain (C40-16)
- POWERDRIVE Delrin Coupling Chain, 4.27 In (N424CPLG)
- POWERDRIVE Coupling Chain, 50 (C50-16)
- POWERDRIVE Chain Coupling Cover, O D 4-3/4 In (AL50)
- SENQCIA HI-MAX 50 Ol Cp Type ASME/ANSI Std RllrChn, Sngl Strand, 5/8" Pitch, PK5 (50HMOL)
- Powerdrive Roller Chains