Shop All Roller Chains
Powerdrive
Coupling Chain, 50
Mfr # C50-16
Zoro # G3363683
original price:
$39.96
34% off
new price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Overall Width 1.25 in
- Temp. Range (F) -25 Degrees to 150 Degrees
- Pitch 5/8
- Max. Number of Teeth 16
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # C50-16
- Zoro # G3363683
- UPC # 637363283773
- Country of Origin India
- Category Roller Chains
Dimensions
Chain Overall Width | 1.25 in |
Overall Length | 10 in |
Details
Temp. Range (F) | -25 Degrees to 150 Degrees |
Pitch | 5/8 |
Max. Number of Teeth | 16 |
Material | Steel |
Sprocket | (2) 50 Pitch Coupling Sprockets Required |
Item | Coupling Chain |
For Use With | 6AGR0, 6AGT0 |
Includes | (1) Connecting Link |
Chain Number | 50 |
Number of Links | 16 |
For Coupling Part Number | 6AGT0 |
Maximum Operating Temperature | 150 Degrees F |
For Number of Teeth | 16 |
Minimum Operating Temperature | -25 Degrees F |
Description
Coupling Chain, Chain Number 50, Pitch 5/8, Number of Links 16, Chain Overall Width 1.25 in, For Number of Teeth 16, Overall Length 10 in, For Coupling Part Number 6AGT0, Includes (1) Connecting Link, Material Steel, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -25 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 3/8-in. Primeflex Hybrid Hose250 Ft Bulk Reel - 300PSI - Grey (HYP382502-G-B)
- FUJI ELECTRIC Direct Drive Blower, Single Phase, 0.5 hp (FDC-005P-5T)
- PIX Belt, B/5L, 21/32 x 256 in. OC (B253)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 8 in Stroke, NFPA Double Acting (5VLG4)
- POWERDRIVE Chain Coupling Cover, O D 4 In (AL40)
- POWERDRIVE Delrin Chain, 10 Ft (N4 10FTCPLG CHAIN)
- POWERDRIVE Delrin Coupling Chain, 2.37 In (N412CPLG)
- POWERDRIVE Chain Coupling Cover, O D 4-3/4 In (AL50)
- POWERDRIVE Double Strand Coupling Chain (C40-16)
- POWERDRIVE Coupling Chain, 60 (C60-20)
- TSUBAKI 60-2 Offset Link (60-2OL)
- Powerdrive Roller Chains