Shop All Disposable Standard Batteries
Powerdrive
C Alkaline Battery, 2 PK
Mfr # LR14
Zoro # G9395304
product price: $7.85
/pk 2, $3.93/ea
Sold in multiples of 12 for $94.20
$94.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size C
- Voltage 1.5VDC
- Battery Type Alkaline
- Battery Size C
- Battery Chemistry Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # LR14
- Zoro # G9395304
- Country of Origin China
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | C |
Battery Size | C |
Details
Voltage | 1.5VDC |
Battery Type | Alkaline |
Item | Battery |
Battery Chemistry | Alkaline |
Description
C Alkaline Batteries, 2-Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Battery Charger, Output 10.8V, Input 12.2A, Automatic/Manual: Manual (IBC6008)
- CORTELCO 255444-VOE-20MD Wall Value Line VOE (2554-VOE-ASH)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Expocell ELT-1280 (MAX3931578)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement Battery for Excel XL-12180 (ML18-12INT256)
- POWERDRIVE AAA Alkaline Battery, 4 PK (LR034B)
- EVEREADY BATTERY, ALKA, INDUST, C, 12PK (EVEEN93)
- ENERGIZER Energizer MAX AA Alkaline Battery, 24 PK (E91BP-24)
- DURACELL Procell Professional Alkaline Batteries - Size Aa, Aa, 24PK (DURPC1500)
- RAYOVAC High Energy D Alkaline Batteries 12 pk Clamshell (813-12PPK)
- LENMAR BATTERY NIMH 3.6V AAA (BATT-909)
- ILC Replacement For GP BATTERIES 476AMFC1 BATTERIES ALKALINE 10PK (10PAK:WW-S4RK-4)
- Powerdrive Disposable Standard Batteries