Shop All 12 Volt Adapters
Powerdrive
Adapter, 3-Way, 12 V DC, w/ USB Port
Mfr # PD9211USBBL
Zoro # G807195142
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3-Way
- Capacity 12V
- Cord Length 6 in
- Color Black
- Voltage (DC) 12 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # PD9211USBBL
- Zoro # G807195142
- UPC # 722522001623
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Cord Length | 6 in |
Details
Item | Way-3 12V Adapter with USB Port |
Type | 3-Way |
Capacity | 12V |
Color | Black |
Voltage (DC) | 12 V DC |
Includes | USB Port |
Features | Charge 4 Devices Simultaneously |
Used For | Any Vehicle With a 12 V DC Power Source, Boat, Camper, Campers, Car, Truck, Trucks, Vehicles |
Accessory Type | Adapter |
Number of Connections | 4 |
Ports | 12V Auxiliary Port, USB |
Product Type | Power Splitter and Charger |
Description
Way-3 12V Adapter with USB Port, Product Type Power Splitter and Charger, Number of Connections 4, Cord Length 6 in, Color Black, Ports 12V Auxiliary Port, USB, Includes USB Port, Current Not Applicable, Features Charge 4 Devices Simultaneously, Operating Voltage 12V DC, Wattage Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCCANEER ROPE 3/8" x 25' Double Braid Dock Line, Blue (30-21125)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Ford F-150 (13475)
- MIDWEST FASTENER 3/8" x 5/8" x 7" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51052)
- BUYERS PRODUCTS Chrome Plated Drop-Forged Towing Hook Pairs (B2800AC)
- POWERDRIVE Cup Adapter, 4 Way, 12 V DC (PD9022USB)
- POWERDRIVE Adapter, 2-Way, 12 V DC, w/USB/ USB-C Ports (PD9221USBCBL)
- MOBILESPEC Radio Antenna, Satellite, 12V (MSUNIVSAT)
- POWER UP! USB Charger - 1.0a DC White (191-052376)
- MASTERCOOL Adapter 5/16 For 70092 (71097-05)
- ROADPRO Power Adapter, USB, 12V (RPPSP211USB)
- OTC Ball Joint Adapt (554403)
- Powerdrive 12 Volt Adapters