Shop All 12 Volt Adapters
Powerdrive
Adapter, 2-Way, 12 V DC, w/USB/ USB-C Ports
Mfr # PD9431USB
Zoro # G707195143
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-Way
- Capacity 12V
- Cord Length 12 in
- Used For Any Vehicle With a 12 V DC Power Source, Boat, Camper, Campers, Car, Truck, Trucks, Vehicles
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerdrive
- MFR # PD9431USB
- Zoro # G707195143
- UPC # 722522001630
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Cord Length | 12 in |
Details
Item | Way-2 12V Corded Adapter w/ 2 USB Ports |
Type | 2-Way |
Capacity | 12V |
Used For | Any Vehicle With a 12 V DC Power Source, Boat, Camper, Campers, Car, Truck, Trucks, Vehicles |
Color | Black |
Voltage (DC) | 12 V DC |
Includes | USB Port |
Accessory Type | Adapter |
Product Type | Power Splitter and Charger |
Ports | 12V Auxiliary Port, USB |
Number of Connections | 4 |
Description
Way-2 12V Corded Adapter w/ 2 USB Ports, Product Type Power Splitter and Charger, Number of Connections 4, Cord Length 12 in, Color Black, Ports 12V Auxiliary Port, USB, Includes USB Port, Current Not Applicable, Operating Voltage 12V DC, Wattage Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Vehicle Inspection Report, PK10 (3128)
- K-TOOL INTERNATIONAL Ball Joint Separator Pickle Fork (KTI-71502)
- GROTE Copper Lug, Tin, 1/0 Ga, 5/16", PK25 (84-9534)
- MILTON Battery Tester 120A, 6 and 12V (1260M)
- POWERDRIVE Adapter, 2-Way, 12 V DC, w/USB/ USB-C Ports (PD9221USBCBL)
- POWERDRIVE Adapter, 3-Way, 12 V DC, w/ USB Port (PD9211USBBL)
- POWERDRIVE Cup Adapter, 4 Way, 12 V DC (PD9022USB)
- ROADPRO Heated Mug, Travel (RP0719)
- ROBINAIR Adapt A/C 90 Lo Older 1/4" Fe (40563A)
- PROTO CROWS FOOT 1/2" DR 1 3/4" (PO5356CF)
- CTA MANUFACTURING Radiator Adaptor (7091)
- Powerdrive Automotive Electrical