Shop All 12 Volt Adapters
Powerdrive
Adapter, 2-Way, 12 V DC
Mfr # PD9223BL
Zoro # G907195134
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 2-Way
- Capacity 12V
- Features Charge Two Devices Simultaneously
- Includes Dual 12V Port
- Used For Any Vehicle With a 12 V DC Power Source, Boat, Camper, Campers, Car, Truck, Trucks, Vehicles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # PD9223BL
- Zoro # G907195134
- UPC # 722522001616
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Cord Length | 6 in |
Details
Item | Way-2 12V Adapter |
Type | 2-Way |
Capacity | 12V |
Features | Charge Two Devices Simultaneously |
Includes | Dual 12V Port |
Used For | Any Vehicle With a 12 V DC Power Source, Boat, Camper, Campers, Car, Truck, Trucks, Vehicles |
Color | Black |
Voltage (DC) | 12 V DC |
Accessory Type | Adapter |
Product Type | Power Splitter |
Number of Connections | 2 |
Ports | 12V Auxiliary Port |
Description
Way-2 12V Adapter, Product Type Power Splitter, Number of Connections 2, Cord Length 6 in, Color Black, Ports 12V Auxiliary Port, Includes Dual 12V Port, Current Not Applicable, Features Charge Two Devices Simultaneously, Operating Voltage 12V DC, Wattage Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Oil Filter, Full-Flow, Spin-On, Outer Dia 4.25 In. 108Mm 21 Micron (P551807)
- WEATHERTECH CargoLiners (401385)
- TECHNIDOT Fitting, DOT, PTC, 45° Male Elbow, Swivel, 1/4" x 1/8" Male NPT (DOT54S-0402)
- MAHLE Exhaust Manifold Gasket Set, MS16336 (MS16336)
- POWERDRIVE Cup Adapter, 4 Way, 12 V DC (PD9022USB)
- POWERDRIVE Adapter, 3-Way, 12 V DC, w/ USB Port (PD9211USBBL)
- POWERDRIVE Adapter, 2-Way, 12 V DC, w/USB/ USB-C Ports (PD9221USBCBL)
- EATON BUSSMANN Cooper Bussmann 245022 60A Female Maxi Fuse - Yellow (245022)
- OMEGA Flat Body Cylinder W/Adapters, 5Ct (B65139)
- POWER UP! USB Charger-Car Plug 20w 1 Port USB-C (191-05681)
- POWER UP! USB Cable-MFIApple 8pin 3ftBraided AsstColors (191-05561)
- Powerdrive 12 Volt Adapters