Shop All Disposable Standard Batteries
Powerdrive
AAA Alkaline Battery, 4 PK
Mfr # LR034B
Zoro # G9394297
product price: $7.39
/pk 4, $1.85/ea
Sold in multiples of 12 for $88.68
$88.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size AAA
- Voltage 1.5VDC
- Battery Type Alkaline
- Battery Size AAA
- Battery Chemistry Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # LR034B
- Zoro # G9394297
- Country of Origin China
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AAA |
Battery Size | AAA |
Details
Voltage | 1.5VDC |
Battery Type | Alkaline |
Item | Battery |
Battery Chemistry | Alkaline |
Description
AAA Alkaline Batteries, 4-Pack
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS AUDIO Boss MR6W 6.5" Dual Cone 180 Watt Full-Range Marine Speakers - White, Pair (MR6W)
- DRI MARK Counterfeit Triple Test Detector, 3"x7"x3", Black (DRI351TRI)
- DEWALT Jobsite Wireless Earphones (190 9935 DW2)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for APC BK500MC UPS (ML8-121169)
- POWERDRIVE C Alkaline Battery, 2 PK (LR14)
- ENERGIZER Max AAA Alkaline Batteries Carded, 12PK (E92BP-12)
- PLUGIT Enviro Max AAA Digital Alkaline Batteries, 24PK (PL3689038)
- RAYOVAC ALC-12F Alkaline Ultra Pro C 12 Battery Contractor Pack, 1.5V (ALC-12PP)
- ILC Replacement for Energizer En91 (EN91 ENERGIZER)
- DORCY AA Alkaline Battery, 1 PK (41-1850)
- ENERGIZER BATTERY RECHRG D 2PK (NH50BP-2(R2))
- Powerdrive Disposable Standard Batteries