Shop All Disposable Standard Batteries
Powerdrive
AA Alkaline Battery, 4 PK
Mfr # LDR64BCS
Zoro # G9396178
product price: $6.45
/pk 4, $1.61/ea
Sold in multiples of 24 for $154.80
$154.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size AA
- Voltage 1.5VDC
- Battery Type Alkaline
- Battery Chemistry Alkaline
- Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # LDR64BCS
- Zoro # G9396178
- Country of Origin China
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AA |
Battery Size | AA |
Details
Voltage | 1.5VDC |
Battery Type | Alkaline |
Battery Chemistry | Alkaline |
Item | Battery |
Description
AA Alkaline Batteries 4-Pack Clipstrip Display
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH M170 Wireless Mouse Blue, 910004800 (910-004800)
- APEVIA 500W ATX12V Power Supply, ATX-VN500W (ATX-VN500W)
- RITRON Wireless Intercom 2-Way, VHF MURS Band (JBS-147M)
- CHEMTRONICS Gas Duster, 10 oz. Size, 10 oz. Net Weight (ES1020)
- POWERDRIVE C Alkaline Battery, 2 PK (LR14)
- DURACELL Coppertop D Alkaline Batteries 4 pk Carded (MN1300R4Z)
- FUJI BATTERIES EnviroMax AAA Alkaline Battery, 20 PK (3400BP20)
- ENERGIZER AAA ALK ENERGIZER, PK 4 (E-92BP4)
- ENERGIZER Energizer Battery EN91 Industrial Alkaline AA Battery (2256253)
- RAYOVAC BATTERY, ALKLNE, AA, 12, SVBE (RAY81512K)
- PKCELL Pkcell LR03-4B 1.5V Ultra Alkaline AAA Size Battery; Pack of 4 (LR03-4B)
- Powerdrive Disposable Standard Batteries