Shop All Disposable Standard Batteries
Powerdrive
AA Alkaline Battery, 4 PK
Mfr # LDR64B
Zoro # G9395383
product price: $7.69
/pk 4, $1.92/ea
Sold in multiples of 12 for $92.28
$92.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size AA
- Voltage 1.5VDC
- Battery Type Alkaline
- Battery Chemistry Alkaline
- Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerdrive
- MFR # LDR64B
- Zoro # G9395383
- Country of Origin China
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AA |
Battery Size | AA |
Details
Voltage | 1.5VDC |
Battery Type | Alkaline |
Battery Chemistry | Alkaline |
Item | Battery |
Description
AA Alkaline Batteries, 4-Pack
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Pyle 5.25" Ceiling Water Proof Speaker (PWRC52)
- LOGITECH Wireless Mouse M310 Blue, 910001917 (910-001917)
- 3M Under Desk Cpu Holder w/ Swivel, Black (CS200MB)
- SEAGATE Firecuda St8000Dx001 - Hard Drive - 8 Tb - Sata 6Gb/S (HD-ST8DX01)
- POWERDRIVE C Alkaline Battery, 2 PK (LR14)
- GENERAC Alkaline AAA Battery, 2PK (UBD5313)
- ILC Replacement For DAYTONA ALKAA PANASONIC (ALK-AA PANASONIC)
- RAYOVAC UltraPro C Alkaline Battery, 1.5V DC, 6 Pack (ALC6)
- DURACELL DURA 2PK C Alk Battery (MN1400B2Z)
- RAYOVAC High Energy C Alkaline Batteries 4 pk Carded, 4PK (814-4TK)
- ILC Replacement For ENERGIZER, E93BP2 (E93BP-2)
- Powerdrive Disposable Standard Batteries