Shop All Disposable Standard Batteries
Powerdrive
AA Alkaline Battery, 18 PK
Mfr # LDR618PK
Zoro # G9395173
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size AA
- Voltage 1.5VDC
- Battery Type Alkaline
- Battery Size AA
- Battery Chemistry Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerdrive
- MFR # LDR618PK
- Zoro # G9395173
- Country of Origin China
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AA |
Battery Size | AA |
Details
Voltage | 1.5VDC |
Battery Type | Alkaline |
Battery Chemistry | Alkaline |
Item | Battery |
Description
POWER DRIVE ALKALINE AA 18PK
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Carousel 850h-k replacement light bulb lamp (CAROUSEL 850H-K KODAK)
- VARTA V80H 1.2V 80mAh Button Battery 55608101501 For GPS terminal, GPS-Tracker (V80H)
- MIDLAND RADIO SPEAKER, MIC, SHOULDER MOUNT (MROAVPH10)
- MIGHTY MAX BATTERY 6V 12AH F2 BATTERY Replaces POWER-SONIC PS-6100F2 6V, 12AH, F2, EACH (ML12-6F236)
- POWERDRIVE C Alkaline Battery, 2 PK (LR14)
- POWERDRIVE AAA Alkaline Battery, 4 PK (LR034B)
- ASSOCIATED EQUIPMENT $HD PORTABL BATTERY CHGR 6/12/24 (AE6010B)
- DURACELL Duracell Optimum Extra Life Battery AAA Alkaline Battery, 8 PK (OPT2400B8)
- PKCELL Pkcell LR03-4B 1.5V Ultra Alkaline AAA Size Battery; Pack of 4 (LR03-4B)
- DURACELL Procell Professional Alkaline Batteries - Size D, D, 12PK (DURPC1300)
- ENERGIZER BATTERY ALKALINE C 2PK (E93BP-2)
- Powerdrive Disposable Standard Batteries