Shop All V-Belt Pulleys
Powerdrive
1" Sheave 3.75" OD
Mfr # AK39-1
Zoro # G9574019
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerdrive
- MFR # AK39-1
- Zoro # G9574019
- Country of Origin India
- Category V-Belt Pulleys
Details
Item | Sheave |
Description
Sheave,1" Bore,3.75" OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize Compound, Food, 8 oz, Tube (31008T)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (670040032)
- LENZ Filler Breather Screw-Ins Threaded: 3.3’’ Length, 3/4" NPT (221680)
- CHIEF Tie Rod Cylinder: 3" Bore, Seal Kit, 1.25" Rod Dia, 203003 (203003)
- POWERDRIVE 1/2" to 2" V-Belt Pulley 8" OD (23V800SDS)
- POWERDRIVE Sheave, SH Bushing, 6.50"OD (13V650SH)
- POWERDRIVE Sheave, SH Bushing, 4.75" OD (1B44SH)
- POWERDRIVE 1/2" to 1-15/16" V-Belt Pulley 5.95" OD (2B56SDS)
- POWERDRIVE 1/2" to 2-5/8" V-Belt Pulley 6.7" OD (43V560SDS)
- POWERDRIVE Sheave, SK Bushing, 3.75"O.D. (1B34SH)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.75 in OD (AFD5958)
- Powerdrive Pulleys & Sheaves