Powercoil 3532-5-8HIP Wire Insert Installation Tool
Mfr # 3532-5/8HIP
Zoro # G603948256
Key Features
- Type Prewinder
- Material Steel
- Thread Type UNC
- Application For Installation of Free Running and Screw Locking Wire Inserts
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powercoil
- MFR # 3532-5/8HIP
- Zoro # G603948256
- Country of Origin United States
- Category Thread Insert Tools
Details
Item | Wire Insert Installation Tool |
Type | Prewinder |
Material | Steel |
Thread Type | UNC |
Application | For Installation of Free Running and Screw Locking Wire Inserts |
Description
Wire Insert Installation Tool is used with fine pitch inserts as these inserts are proportionately larger in their free state than coarse pitch inserts. The fine pitch inserts need to have their diameters reduced before they are installed into the hole. This is accomplished by winding the insert through a set of threads called a prewinder, located at the front of the installation tool. For Use With Wire Thread Inserts, Application For Installation of Free Running and Screw Locking. Removable handle allows hex shank to adjust. Use with screw gun. Install free-running and screw-locking helical inserts.
Features- Type - Prewinder
- Material - Steel
- Thread Type - UNC
- Thread Direction - 5/8-11
- Free Coil Diameter - Wire Inserts
- Tap size - For Installation of Free Running and Screw Locking Wire Inserts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5-1/2" External Circlip Pliers, Plastic Grip (46 11 A1)
- RIDGID Threading Machine Die Head, Machine, Alloy (817)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 7/32"-12 Point (JSCV07T)
- JET Acme Nut Assembly 0.44 Lbs (7015-17-5S)
- POWERCOIL Powercoil 3532-5-16HIP Wire Insert Installation Tool (3532-5/16HIP)
- POWERCOIL Powercoil 3532-1-4HIP Wire Insert Installation Tool (3532-1/4HIP)
- ZORO SELECT Head Set, 3/8-16, 2.5in, FLEX-5P/S (FL5-HS-3716)
- H & H INDUSTRIAL PRODUCTS 7/16-14 Wire Threading Insert Installation Tool (1011-0226)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 3/4-10 (2288-12)
- E-Z LOK 5/8-11 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-8 (500-8)
- ZORO SELECT External thread repair tool with 5/32 - 3/4" capacity (NES1A)
- Powercoil Thread Insert Tools