Powercoil 3520-2.50HIP Wire Insert Installation Tool
Mfr # 3520-2.50HIP
Zoro # G703948330
Key Features
- Type Prewinder
- Material Steel
- Application For Installation of Free Running and Screw Locking Wire Inserts
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powercoil
- MFR # 3520-2.50HIP
- Zoro # G703948330
- Country of Origin United States
- Category Thread Insert Tools
Details
Item | Wire Insert Installation Tool |
Type | Prewinder |
Material | Steel |
Application | For Installation of Free Running and Screw Locking Wire Inserts |
Description
Wire Insert Installation Tool is used with fine pitch inserts as these inserts are proportionately larger in their free state than coarse pitch inserts. The fine pitch inserts need to have their diameters reduced before they are installed into the hole. This is accomplished by winding the insert through a set of threads called a prewinder, located at the front of the installation tool. For Use With Wire Thread Inserts, Application For Installation of Free Running and Screw Locking. Removable handle allows hex shank to adjust. Use with screw gun. Install free-running and screw-locking helical inserts.
Features- Type - Prewinder
- Material - Steel
- Thread Type - Metric
- Thread Direction - M2.5-0.45
- Free Coil Diameter - Wire Inserts
- Tap size - For Installation of Free Running and Screw Locking Wire Inserts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 41BA-3/8" Plain Bearing Medium Duty 3/8" Chuck (JCM32282)
- ZORO SELECT Floor Vibration Isolator, 76 to 125 lb. (48PW96)
- MITUTOYO Cg, 16"AX (511-736)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1512)
- POWERCOIL Powercoil 3532-1-4HIP Wire Insert Installation Tool (3532-1/4HIP)
- POWERCOIL Powercoil 3532-5-16HIP Wire Insert Installation Tool (3532-5/16HIP)
- ZORO SELECT Insert Install Tool, Size 1 In (5XA47)
- ZORO SELECT Internal thread repair tool with 1/2 - 5/8" capacity (NES22)
- ZORO SELECT Insert Install Tool, Prewinder, 6-32 (3532-6GHIP)
- ZORO SELECT Hand Tool, Ratchet, 10-32, 1/4, 5/16, 3/8 (DRHT-I)
- STANLEY ENGINEERED FASTENING Mandrel, 4-40In, Steel, UNC, For 10J330 (8051-04)
- Powercoil Thread Insert Tools