Shop All Helical Inserts
Powercoil
Helical Insert, Screw-Locking, 7/16"-20 Thrd Sz, Stainless Steel
Mfr # 3534-7/16X2.0DSL
Zoro # G203761613
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.876 in
- Thread Direction Right Hand
- Material Stainless Steel
- Finish Plain
- Thread Size 7/16"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powercoil
- MFR # 3534-7/16X2.0DSL
- Zoro # G203761613
- Country of Origin Unknown
- Category Helical Inserts
Dimensions
Overall Length | 0.876 in |
Thread Size | 7/16"-20 |
Outside Diameter | 0.549 in |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | Stainless Steel |
Finish | Plain |
Helical Insert Type | Screw-Locking |
System of Measurement | Inch |
Tensile Strength (PSI) | 200,000 psi |
Description
Helical Inserts are precision formed screw thread coils of stainless steel. Helical inserts have a diamond shaped cross section. Helical inserts provide permanent conventional 60° internal screw threads that accommodate any standard bolt or screw.
Features- Type - Screw Locking.
- Material - 304 Stainless Steel.
- Internal Thread Size - 7/16 x 20.
- Thread Type - UNF.
- Thread Direction - Right Hand.
- Length - 0.876 in.
- Free Coil Size - 0.524-0.549 in. Dia.
- Drill Size - 29/64 in.
- Tensile Strength - 200,000 PSI.
- Rockwell Hardness - C43-C50.
- Application - For Metal.
- Package Quantity - 5.
- Body Style - Helical.
- Exterior Finish - Plain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Weld Nut, #10-24, Steel, 5/16" Lg, 20 PK (931362)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0175)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel 50 PK (54564)
- MIDWEST FASTENER 3/16" x 7/8" Zinc Plated Steel Single Hole Clevis Pins 20PK (34702)
- POWERCOIL Tangless Helical Insert, Free-Running, #6-32 Thrd Sz, Stainless Steel (3532-6GX1.0DTL)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-3/8X2.0D)
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/16"-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-5/16X1.5D)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-5CN625)
- BSC PREFERRED Stainless Steel Helical Insert 7/16-14 Right-Hand Thread 0.656 Long, 10PK (91732A215)
- ZORO SELECT Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-4.00X1.5D)
- Powercoil Helical Inserts