Shop All Helical Inserts
Powercoil
Helical Insert, Free-Running, 1/2"-13 Thrd Sz, Stainless Steel
Mfr # 3532-1/2x1.5D
Zoro # G303761667
$44.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3/4 in
- Thread Direction Right Hand
- Material Stainless Steel
- Finish Plain
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powercoil
- MFR # 3532-1/2x1.5D
- Zoro # G303761667
- Country of Origin Unknown
- Category Helical Inserts
Dimensions
Overall Length | 3/4 in |
Thread Size | 1/2"-13 |
Outside Diameter | 0.622 in |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | Stainless Steel |
Finish | Plain |
Thread Type | UNC |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Tensile Strength (PSI) | 200,000 psi |
Description
Helical Inserts are precision formed screw thread coils of stainless steel. Helical inserts have a diamond shaped cross section. Helical inserts provide permanent conventional 60° internal screw threads that accommodate any standard bolt or screw.
Features- Type - Free Running.
- Material - 304 Stainless Steel.
- Internal Thread Size - 1/2 x 13.
- Thread Type - UNC.
- Thread Direction - Right Hand.
- Length - 0.75 in.
- Free Coil Size - 0.593-0.622 in. Dia.
- Drill Size - 33/64 in.
- Tensile Strength - 200,000 PSI.
- Rockwell Hardness - C43-C50.
- Application - For Metal.
- Package Quantity - 10.
- Body Style - Helical.
- Exterior Finish - Plain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 1/2"-20 Hex Head Cap Screw, Steel, 1 in L (UST237612)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07150.060.0030)
- PRIME-LINE Machine Screw Nut, #2-56, Brass, Brass, 100 PK (9073909)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0037)
- POWERCOIL Helical Insert, Screw-Locking, 7/16"-20 Thrd Sz, Stainless Steel (3534-7/16X2.0DSL)
- POWERCOIL Tangless Helical Insert, Free-Running, #6-32 Thrd Sz, Stainless Steel (3532-6GX1.0DTL)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-8.00X1.5DSL)
- RECOIL Helical Insert, Free-Running, M22-1.50 Thrd Sz, 18-8 Stainless Steel, 25 PK (08223)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-8CN120)
- E-Z LOK Helical Insert, 1/4"-28 Thrd Sz, Brass, 25 PK (400-428)
- KATO Tangless Helical Insert, Free-Running, #10-24 Thrd Sz, Stainless Steel (2TNC-3C-0285)
- Powercoil Helical Inserts