Shop All Thread Repair Kits
Powercoil
Free-Running Helical Insert Repair Kit, Helical Inserts, 9/16"-18, Plain 18-8 Stainless Steel
Mfr # 3534-9/16K
Zoro # G903761845
product price: $93.65
/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size 9/16"-18
- Insert Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powercoil
- MFR # 3534-9/16K
- Zoro # G903761845
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | 9/16"-18 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Type | UNF |
Number of Inserts | 10 |
Number of Pieces | 11 |
System of Measurement | Inch |
Compatible Material | Metal |
Includes | (10) Inserts, STI Tap Tool |
Helical Insert Type | Free-Running |
Description
Thread repair kits allow easy installation of a new thread in only a few steps. thread repair sets specially designed to repair any defect thread, internal and external. The thread repair set are universal in diameter and pitch and are easy to use, fast and cost effective solution for any case of thread defect. Thread Repair Kits are a low cost, handy economy kit suited to general use.
Features- Type - Free Running
- Material - 304 Stainless Steel
- Internal Thread size - 9/16-18
- Thread Type - 0.843 in.
- Thread Direction - UNF
- Length - 10
- Free Coil Diameter - For Metal
- Tap size - Includes STI Tap, Tool, & 10 Inserts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10 x 1/2 in, Plain Stainless Steel Hex Head External Hex Drive, 100 PK (U31860.019.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Hot Dipped Galvanized Finish, 200 PK (M04237.160.0001)
- MECHANICAL PLASTICSRP 100PK 14 AF6 Anchor (13101)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.019.0350)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M8-1.00, Plain 18-8 Stainless Steel (3521-8.00K)
- POWERCOIL 3532-1-4X2.0DSLTL Tangless Helical Insert (3532-1/4X2.0DSLTL)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, #5-40, Plain 18-8 Stainless Steel (3532-3GK)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M6-1.00, Plain 18-8 Stainless Steel (3520-6.00K)
- POWERCOIL Tangless Helical Insert (3532-2GX1.0DSLTL)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, 5/8"-11, Plain 18-8 Stainless Steel (3532-5/8K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M4-0.70 (3520-4.00K)
- Powercoil Thread Repair Kits