Shop All Thread Repair Kits
Powercoil
Free-Running Helical Insert Repair Kit, Helical Inserts, #5-40, Plain 18-8 Stainless Steel
Mfr # 3532-3GK
Zoro # G103761652
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size #5-40
- Insert Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powercoil
- MFR # 3532-3GK
- Zoro # G103761652
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | #5-40 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Type | UNC |
Number of Inserts | 20 |
Number of Pieces | 22 |
System of Measurement | Inch |
Compatible Material | Metal |
Includes | (20) Inserts,HSS STI Tap Tool #36 HSS Drill Bit |
Helical Insert Type | Free-Running |
Description
Thread repair kits allow easy installation of a new thread in only a few steps. thread repair sets specially designed to repair any defect thread, internal and external. The thread repair set are universal in diameter and pitch and are easy to use, fast and cost effective solution for any case of thread defect. Thread Repair Kits are a low cost, handy economy kit suited to general use.
Features- Type - Free Running
- Material - 304 Stainless Steel
- Internal Thread size - 5-40
- Thread Type - 0.149 in.
- Thread Direction - UNC
- Length - 20
- Free Coil Diameter - For Metal
- Tap size - Includes HSS STI Tap, Tool,#36 HSS Drill Bit & 20 Inserts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Zinc Plated (K2005-3-ZN)
- HILLMAN Wood Screw, #10, 3-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (116848)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx2" L, PK100 (U39350.006.0200)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 100 PK (B70411.050.0375)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M8-1.00, Plain 18-8 Stainless Steel (3521-8.00K)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, 5/8"-11, Plain 18-8 Stainless Steel (3532-5/8K)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13 (3532-WK1)
- POWERCOIL Tangless Helical Insert (3532-2GX1.0DSLTL)
- POWERCOIL 3532-1-4X2.0DSLTL Tangless Helical Insert (3532-1/4X2.0DSLTL)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M4-0.70, Plain 18-8 Stainless Steel (3520-4.00K)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-450-4)
- Powercoil Thread Repair Kits