Shop All Thread Repair Kits
Powercoil
Free-Running Helical Insert Repair Kit, Helical Inserts, 1/4"-20, Plain 18-8 Stainless Steel
Mfr # 3532-1/4K
Zoro # G903761807
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size 1/4"-20
- Insert Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powercoil
- MFR # 3532-1/4K
- Zoro # G903761807
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Type | UNC |
Number of Inserts | 20 |
Number of Pieces | 22 |
System of Measurement | Inch |
Compatible Material | Metal |
Includes | (20) Inserts,HSS STI Tap Tool 17/64 HSS Drill Bit |
Helical Insert Type | Free-Running |
Description
Thread repair kits allow easy installation of a new thread in only a few steps. thread repair sets specially designed to repair any defect thread, internal and external. The thread repair set are universal in diameter and pitch and are easy to use, fast and cost effective solution for any case of thread defect. Thread Repair Kits are a low cost, handy economy kit suited to general use.
Features- Type - Free Running
- Material - 304 Stainless Steel
- Internal Thread size - 1/4-20
- Thread Type - 0.375 in.
- Thread Direction - UNC
- Length - 20
- Free Coil Diameter - For Metal
- Tap size - Includes HSS STI Tap, Tool,17/64 HSS Drill Bit & 20 Inserts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFW9)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03297)
- FOREVERBOLT Carriage Bolt, Square Neck, 2" L, PK10 (FBCB122P10)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 8 PK (60285)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, 5/8"-11, Plain 18-8 Stainless Steel (3532-5/8K)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M6-1.00, Plain 18-8 Stainless Steel (3520-6.00K)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M5-0.80, Plain 18-8 Stainless Steel (3520-5.00K)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13 (3532-WK1)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, #5-40, Plain 18-8 Stainless Steel (3532-3GK)
- POWERCOIL Tangless Helical Insert (3532-2GX1.0DSLTL)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M12-1.25, Plain 18-8 Stainless Steel (3523-12.00K)
- Powercoil Thread Repair Kits