Shop All Tool Bags, Backpacks & Totes
Powerbuilt
Tool Bag, Tool Roll Organizer, 1200 Denier Polyester
Mfr # 240253
Zoro # G004053139
original price:
$56.49
5% off
new price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Material 1200 Denier Polyester
- Features 5 large zippered pouches on one side and 14 tool slots on the other
- Size 18-1/2 in x 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerbuilt
- MFR # 240253
- Zoro # G004053139
- UPC # 28907551296
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | 18-1/2 in x 15 in |
Details
Item | Tool Roll Organizer |
Tool Storage Type Included | Tool Bag |
Material | 1200 Denier Polyester |
Features | 5 large zippered pouches on one side and 14 tool slots on the other |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR ELECTRICIAN POUCH 21PKT (1509)
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (478112)
- KLEIN TOOLS Metric T-Handle Hex Key, 10 mm Tip Size (JTH9M10)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 4.00mm (45833)
- WESTWARD Bucket Bag, Bucket Tool Organizer, Gray, Polyester, 30 Pockets (32PJ50)
- KLEIN TOOLS Bag/Tote, Tool Bag, Yellow, Canvas, 0 Pockets (5539YEL)
- DICKIES 12" Work Bag (57084)
- BON TOOL Tool Bag, Bon 41-108 Mason Tool Bag, Green/Blue, 24" X 10" X 11", Green/Blue (41-108)
- BON TOOL Bon 84-435 Nail Bag, 1 Pocket (84-435)
- HYDRO HANDLE Tool Bag, HHBAG (HHBAG)
- VAUGHAN 13" Wide Mouth Tool Bag (240156)
- Powerbuilt Tool Bags, Backpacks & Totes