Shop All Tool Boxes
Powerbuilt
Rapid Box Slant Front Tool Box, Steel, Red, 26 in W x 18 in D x 19 in H
Mfr # 240311
Zoro # G704095514
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Heavy-Duty Lock, Weather-Sealed Lid
- Width 26 in
- Depth 18 in
- Height 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerbuilt
- MFR # 240311
- Zoro # G704095514
- UPC # 28907562773
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 26 in |
Depth | 18 in |
Height | 19 in |
Details
Item | Slant Front Tool Box |
Material | Steel |
Color | Red |
Features | Heavy-Duty Lock, Weather-Sealed Lid |
Includes | Tool Box |
Series | Rapid Box |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4030)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 36mm (84993)
- IRWIN Bit Masonry Perc 3/4X12 (326023)
- SPYDER Hole Saw, Bi-Metal, 6In (600111CF)
- POWERBUILT Rapid Box Slant Front Tool Box, Steel, Gray, 26 in W x 18 in D x 19 in H (240111)
- POWERBUILT Rapid Box Slant Front Tool Box with Magnetic Tool Holders, Steel, Gray, 26 in W x 18 in D x 19 in H (240102)
- POWERBUILT Rapid Box Slant Front Power Tool Box, Steel, Gray, 26 in W x 18 in D x 19 in H (941805E)
- MENDA Menda durAstatic Dissipative Tool Box, Polypropylene, Yellow, 14-1/2 in W x 7-1/2 in D x 5 in H (35870)
- DEWALT ToughSystem Tool Tote, Plastic, Black, 22 in W x 13 in D x 11 in H (DWST08205)
- DEWALT TSTAK IV Double Shallow Drawers, Plastic, Black, 17 in W x 12 in D x 7 in H (DWST17804)
- URREA Tool Box, Steel, Red, 13 in W x 12 in D (4019)
- Powerbuilt Tool Boxes