Shop All Automotive Stands
Powerbuilt
Powerbuilt PBT647529 4 Ton Jack Stands - 8000 lbs - 2 Piece
Mfr # PBT647529
Zoro # G604021620
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerbuilt
- MFR # PBT647529
- Zoro # G604021620
- UPC # 28907065311
- Country of Origin China
- Category Automotive Stands
Description
Powerbuilt jack stands allow you to work safely and confidently. They are built to provide strong and dependable service keeping your car at just the height you need.
Features- Strong heavy duty stamped steel with fully welded seams
- Ductile iron masts with 10 different height settings
- Innovative wide-angle 4-point stance for extra stability
- Meets or exceeds ASME and PALD standards
- 2 Piece
- Jack Stand Finish: Red
- Weight Capacity Per Jack Stand: 4-ton
- Jack Stand Material: Steel
- Extended Height (in.): 20.250 in.
- Collapsed Height (in.): 13.000 in.
- Weight: 18.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5600.3265 Sport Bike Front Wheel Lift Stand-Fits Most Yamaha Kawasaki Suzuki Ducati BMW (5600.3265)
- METRA PETERBUILT/KENWORTH HARNESS (BT169)
- E-Z-GO TXT Standard Midrise, 2 in., Lift Kit (611889)
- WESTIN Platinum Bug Shield (72-90152)
- POWERBUILT 2Ton Jack Stand (Ratchet Type) (640399)
- POWERBUILT 4 Ton Jack Stand (Ratchet Type) (647529)
- SIMPLEX SJ208, Screw Jacks, 20 ton (177, 9 kN) Sustaining Capacity, 5 in (127, 0 mm) in Stroke (SJ208)
- SUNEX 10 Ton High Height Pin Type Jack Stan (1410)
- NORCO PROFESSIONAL LIFTING 20 Ton Cap. Trailer Stabilizer Stand - Imported (81022Bi)
- ESCO 25 TON PIN STYLE JACK STAND (ESC10804)
- WESTWARD Vehicle Stand, 10 Tons per Pair, PK2 (4GU80)
- Powerbuilt Automotive Stands