Powerbuilt 941539 Powerbuilt 941539 0.375 in. Drive SAE Socket Set 12 Point. Deep & Standard - 16 Piece
Mfr # 941539
Zoro # G403793964
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerbuilt
- MFR # 941539
- Zoro # G403793964
- UPC # 28907478043
- Country of Origin United States
- Category Socket Sets
Description
Powerbuilt sockets are better than the rest. One obvious example is the high visibility jumbo socket size identification forged into the socket wall. Its easier and faster to grab the right size socket, and the size marking wont fade or rust. Ever. Less visible are the extra touches that make these sockets a pleasure to use
The Powerbuilt 16 piece 3/8" Dr. SAE 12 point socket set includes: shallow sockets:1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 13/16", 7/8", 1/2", 9/16", 5/8"; deep sockets:11/16", 3/4", 13/16", 7/8".
Millions of Powerbuilt products are used every day around the globe, on the job, at home and in the garage. Powerbuilt tools are built with the performance, features, fit and finish to satisfy the most demanding users. No matter which Powerbuilt tool you select, you will enjoy the added confidence of knowing that all Powerbuilt tools and equipment meet or exceed applicable standards set by the US Government and American National Standards Institute (ANSI). Ready to get serious Get Powerbuilt tools!
Features- Center holes punched through for added working depth
- Z-Drive hex surfaces grab the flat sides of bolt heads for stronger grip
- Super-strong chrome vanadium steel construction
- Chrome finish capable of withstanding a 20-hour salt spray corrosion test
- 16 Piece
- Size: 0.375 in.
- Weight: 2.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 7 Piece Jumbo Combination Wrench Set (9707A)
- WESTWARD Hand File, Single Cut, 6 In., Black Oxide (12F838)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (LT8820OR)
- FULTON Sawhorse Hd Galvanizd Stl 30In (QP4230-12)
- POWERBUILT 8Pc 1/4" Drive Universal Socket Set with Tray (642053)
- POWERBUILT 7Pc Spclty Switch Socket Set Kit62 (648992)
- POWERBUILT 10Pc 1/4" Drive SAE 6Pt Deep Socket Set (640499)
- POWERBUILT 3Pc 1/2" Drive SAE Color Wheel Socket Set (940845)
- POWERBUILT 8Pc 1/2" Metric 6Pt Deep Socket Set (640055)
- POWERBUILT 10Pc E-Star Socket Set (648667)
- KO-KEN Socket set 10-27mm 6 Point 300mm Thin walled 10 pieces 1/2 Sq. Drive (RS14401M/10)
- Powerbuilt Socket Sets